Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Reflective light bulb sensor light

4.33 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Sensor Detection Range
About 5 to 12 m (horizontal width 120 - 60 degree )
Lighting Time
About 5 seconds to 5 minitues
Rated Power Consumption (W)
2 (lights-out), maximum 100 (lights-up)
Rated Frequency (Hz)
50/60
Cord Length (m)
2
Rated Voltage (V)
100
Operating Temperature Range (deg C)
0 to 40
Weight (g)
447
Color
Black
Specification
Rainproof specification
Accessories
Lev 100W bulb bracket
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL-RF100 35014113 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Night lighting of passage
5
From Japan
On 2016-08-07 11:50:42
Because what is normal light bulb use was not quite this good. I want to continue.
This review is about item#35014113.
For lighting in the refrigerator
5
From Japan
On 2014-12-11 17:26:54
Price cheap to Lev ball sensor light also has come in handy for not to home improvement.
This review is about item#35014113.
Human Sensor
5
From Japan
On 2014-09-18 13:40:21
Recent sensor lights 100v output LED is a mainstream Now rare presence. Since the sensor itself is outdoor although output indoor use Come in handy to have.
This review is about item#35014113.
Crime prevention
5
From Japan
On 2014-05-11 15:43:37
Previously, sometimes using the sensor light of halogen specification, halogen bulb when replacing the ball was hard to 且 expensive to obtain. This is also bright and commercially available incandescent bulb in a reflex sphere can be used economically.
This review is about item#35014113.
For crime prevention
5
From Japan
On 2014-05-10 09:12:30
Previously, it is that you use a halogen bulb sensor light, there is a storage halogen bulb was expensive when you replace the ball. This is economical available also bright and commercially available incandescent bulb in Lev ball.
This review is about item#35014113.
Conventionally, because of broken what was used, as an alternative product
5
From Japan
On 2014-04-03 17:59:03
Since there is only LED made is close to the hardware store, I bought things that a conventional light bulb can be used. This light bulb of the stock can be used.
This review is about item#35014113.
Anti-theft, etc.
1
From Japan
On 2014-02-12 11:20:14
It was no longer ignition I noticed. I do not feel like only a few months were used. Sphere, not expired.
This review is about item#35014113.
For crime prevention
5
From Japan
On 2014-02-11 14:56:27
It was established in conjunction with the cash register and the kitchen refrigerator of security cameras Mounting is also easy and inexpensive, how I do not need 100w Lev is? Depending on the installation location is sufficient at 40 ~ 60w Lev It was fitted with a 7wLED but was enough I think going to buy again because cheap price
This review is about item#35014113.
Back doorway lighting
3
From Japan
On 2013-02-25 18:07:52
Subtle adjustment
This review is about item#35014113.