Buy more than* S$200* and get FREE SHIPPING

1.0W LED Headlight

4.23 (22)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For outdoor leisure activities For night fishing and business use (construction sites) etc.
Lighting Time
About 8 hours (when using the alkali battery)
Batteries
AAA battery x 3 (batteries sold separately)
Total Luminous Flux (Lm)
80
Body Weight (g)
About 106 (excluding batteries)
Outside Dimension (depth D x Width W x Height H) (mm)
65x72x55
Specification
Drip proof
Accessories
Helmet mounting parts
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS-10P 35014131 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 0
2 star 3
1 star 1
Review Rating: 4.23
22 Customer Reviews
The reviews are automatic translation.
For safety inspection
2
From Japan
On 2017-07-12 20:10:52
I loved it long, but the connection part between the rubber and the main body broke, so re-purchase. Next time I got it on the second day. A bit, is the connection part weak? It seems that it is unsuitable to carry around with various tools. When thinking of COSPA, I think that it is considerably good performance such as brightness.
This review is about item#35014131.
Nightly luggage loading
4
From Japan
On 2016-12-21 15:52:11
Bright for the price, I hope the band is a bit more solid
This review is about item#35014131.
Attic, under-floor inspection
5
From Japan
On 2016-06-17 09:24:43
It is very bright. Because there are few protrusions, there is nothing to get caught in something.
This review is about item#35014131.
For disaster sites
5
From Japan
On 2016-04-29 17:01:40
For wearing on a helmet, you can not use the supplied cloth band. I purchase a silicon band separately and use it. I am satisfied brightly and outstandingly.
This review is about item#35014131.
Used for ceiling work etc.
5
From Japan
On 2016-01-28 20:34:51
I am satisfied with reasonable brightness. Why should I have some more brightness?
This review is about item#35014131.
Site work in the dark
5
From Japan
On 2015-11-14 22:02:03
I am satisfied with the brightness.
This review is about item#35014131.
Bolt tightening work etc. in the dark
5
From Japan
On 2015-11-02 23:13:59
The place where the angle of the irradiation part is changed with the drip-proof structure and it is bright. Battery life is long. There are times when engagement is bad as the cover screw of the battery box seems shallow.
This review is about item#35014131.
Loading and unloading of baggage in a dark place
5
From Japan
On 2015-10-09 20:24:21
ON is ON only. There is no horizontal spreading with a linear lighting. But the linear direction is brighter than I thought. I think that I was happy to buy.
This review is about item#35014131.
Track Maintenance
5
From Japan
On 2015-05-03 15:32:42
The amount of light is also sufficient, it is a simple and very good product.
This review is about item#35014131.
Inspection work of facilities
5
From Japan
On 2015-04-14 17:54:40
Very bright and easy to use I do not know how much I can use, but if there is a spare LED, the likelihood will increase further.
This review is about item#35014131.

Related Products