Buy more than* S$200* and get FREE SHIPPING

White LED Rain-Proof Aluminium Light 2.7W

4.20 (15)
Caution
LED bulbs cannot be replaced.
Illuminance (Lux)
About 4,000 (1 m distance, Center point illuminituesation, new battery)
Batteries
AAA Batteries x 3 (sold separately)
Battery life (hours)
About 7 (when continuous lighting used)
Light Source
SUPER-POWERED LEDx1 LIGHTS (NON-EXCHANGE)
Total Luminous Flux (Lm)
128
Dimension (phi x Height H) (mm)
About 29x117
Weight (g)
About 90 (body only)
Specification
Rain-proof type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LHE07SV 35014235 28.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 4.20
15 Customer Reviews
The reviews are automatic translation.
For checking the dark place
1
From Japan
On 2016-01-20 14:36:54
It is an initial defective product, it does not light at all. An alternative item arrived, but the O ring has run out and it will not be for rain protection! It can not be helped if this is less than 1,000 yen, but I do not think it is reasonable.
This review is about item#35014235.
Any place
5
From Japan
On 2014-08-27 07:55:26
It is pretty bright, I also like the size style and design. If you do have it, everyone wants (laugh) So it is an additional purchase
This review is about item#35014235.
Work in dimly lit places
4
From Japan
On 2014-06-16 20:23:39
Size easy to hold. It was more brighter than expected. It would be nice if there is a zoom function at this price size.
This review is about item#35014235.
Used on site work (especially in the winter it is early dark)
5
From Japan
On 2014-02-19 09:14:36
It is the second one with additional purchase. Very bright in size to enter the pocket, it is convenient to carry around. I am using it in the rechargeable battery. It was very satisfying with the hand, type, amount, size, brightness.
This review is about item#35014235.
Walking in the morning and evening, maintenance of the car
5
From Japan
On 2014-02-14 16:08:06
I used five monolithic 3W LED lights, but it breaks immediately. Batteries are quickly consumed in China and will not be used. Kori is so bright that it can not defeat 3W in domestic products, and although battery consumption does not last for a week when using the above every day, this is good enough to be used in January.
This review is about item#35014235.
Illuminate the recessed place and check.
3
From Japan
On 2013-10-15 00:15:33
Although I just opened it, the rubber packing (O ring) of the lid to insert the battery was broken. Since you can not return it because you threw away the package, you have to use it as it is. For use in areas where waterproofing is not needed this time is considered to be unquestioned, but those who need waterproof (rainproof) should be prepared for initial failure (packing out) and buy it.
This review is about item#35014235.
Use outside of the night
5
From Japan
On 2013-05-20 19:01:34
Suguremono can recognize objects ahead 100 meters away. The main body is sturdy, 100 yen, the difference between the LED light of 200 yen is the difference of clouds.
This review is about item#35014235.
Nocturnal inspection
4
From Japan
On 2013-04-04 17:56:53
It is better if there is spreading function
This review is about item#35014235.
For myself (climbing hobbies etc.)
5
From Japan
On 2013-01-17 15:20:22
I am more satisfied than I imagined. It is light and compact, it is bright anyhow.
This review is about item#35014235.
Inspection work in the dark
5
From Japan
On 2012-12-06 12:20:01
This light is nice! It is brighter than the high ones I have used so far and the light reaches well far.
This review is about item#35014235.

Related Products