Buy more than* S$200* and get FREE SHIPPING

D-sub connector electromagnetic interference (EMI) countermeasure type

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
2.7 or less
...see all
Product Options
ADD TO CART
Dimension K(mm) Withstand Voltage Dimension G(mm) Dimensions A (mm) Number of Cores Dimension H (mm) Dimensions B2 (mm) Type Dimension D2 (mm) Dimensions C (mm) Shape Dimensions B (mm) TRUSCO Part Number Dimensions E (mm) 2014 TRUSCO Published Page Rated Current (A) Dimensions D (mm) Insulation Resistance (Mohm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Withstand Voltage Dimension G(mm) Dimensions A (mm) Number of Cores Dimension H (mm) Dimensions B2 (mm) Type Dimension D2 (mm) Dimensions C (mm) Shape Dimensions B (mm) TRUSCO Part Number Dimensions E (mm) 2014 TRUSCO Published Page Rated Current (A) Dimensions D (mm) Insulation Resistance (Mohm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.05(+/-0.25) AC1250Vr.m.s. (1 min.) 10.7(+/-0.4) 39.1(+/-0.5) - 1.2(+/-0.4) - Socket - 33.32(+/-0.13) - 24.59(+/-0.25) 417-7622 12.6(+/-0.5) 1-2384 5 (1 core per contact) 7.82(+/-0.25) 5000 or less 27.5(+/-0.4) 1PC 1 DA-15SF-N 34986156 7.27 SGD
Shipped after 2017-09-25
3.05(+/-0.25) AC1250Vr.m.s. (1 min.) 10.7(+/-0.4) 69.3(+/-0.5) 37 1.2(+/-0.4) - Socket - 63.5(+/-0.13) - 54.76(+/-0.25) 417-8050 12.6(+/-0.5) 1-2384 5 (1 core per contact) 7.82(+/-0.25) 5000 or less 57.7(+/-0.4) 1PC 1 DC-37SF-N 34986174 10.23 SGD
Shipped after 2017-11-10
3.28(+/-0.25) AC1250Vr.m.s. (1 min.) 10.7(+/-0.4) 69.3(+/-0.5) 37 1.5(+/-0.4) 55.47(+/-0.25) Pin 8.4(+/-0.25) 63.5(+/-0.13) - - 417-8041 12.6(+/-0.5) 1-2384 5 (1 core per contact) - 5000 or less 57.7(+/-0.4) 1PC 1 DC-37PF-N 34986131 9.73 SGD
Shipped after 2017-09-25
3.05 (+/- 0.25) AC1250Vr.ms (1 minute) 10.7 (+/- 0.4) 30.8 (+/- 0.5) 9 1.2 (+/- 0.4) 16.9 (+/- 0.25) Pin 8.34 (+/- 0.25) 24.99 (+/- 0.13) Solder type - 417-8335 12.6 (+/- 0.5) 1-2384 5 (contact per core) - 5000 following 19.3 (+/- 0.4) 1PC 1 DE-9PF-N 34986104 5.29 SGD
Shipped after 2017-09-25
3.05 (+/- 0.25) AC1250Vr.ms (1 minute) 10.7 (+/- 0.4) 39.1 (+/- 0.5) 15 1.2 (+/- 0.4) 25.24 (+/- 0.25) Pin 8.34 (+/- 0.25) 33.32 (+/- 0.13) Solder type - 417-7614 12.6 (+/- 0.5) 1-2384 5 (contact per core) - 5000 following 27.5 (+/- 0.4) 1PC 1 DA-15PF-N 34986113 6.64 SGD
Shipped after 2017-09-25
3.05 (+/- 0.25) AC1250Vr.ms (1 minute) 10.7 (+/- 0.4) 30.8 (+/- 0.5) 9 1.2 (+/- 0.4) - Socket - 24.99 (+/- 0.13) Solder type 16.26 (+/- 0.25) 417-8343 12.6 (+/- 0.5) 1-2384 5 (contact per core) 7.82 (+/- 0.25) 5000 following 19.3 (+/- 0.4) 1PC 1 DE-9SF-N 34986147 5.29 SGD
Shipped after 2017-09-25
3.28 (+/- 0.25) AC1250Vr.ms (1 minute) 13.9 (+/- 0.4) 66.9 (+/- 0.5) 50 1.5 (+/- 0.4) 52.86 (+/- 0.25) Pin 11.16 (+/- 0.25) 61.11 (+/- 0.13) Solder type - 417-8165 15.4 (+/- 0.5) 1-2384 5 (contact per core) - 5000 following 55.3 (+/- 0.4) 1PC 1 DD-50PF-N 41193555 9.60 SGD
Shipped after 2017-09-25
3.05(+/-0.25) AC1250Vr.m.s. (1 min.) 10.7(+/-0.4) 53.0(+/-0.5) 25 1.2(+/-0.4) - Socket - 47.04(+/-0.13) - 38.3(+/-0.25) 417-7819 12.6(+/-0.5) 1-2384 5 (1 core per contact) 7.82(+/-0.25) 5000 or less 41.3(+/-0.4) 1PC 1 DB-25SF-N 34986165 8.31 SGD
Shipped after 2017-09-25
3.05(+/-0.25) AC1250Vr.m.s. (1 min.) 13.9(+/-0.4) 66.9(+/-0.5) 50 1.2(+/-0.4) - Socket - 61.11(+/-0.13) - 52.34(+/-0.25) 417-8173 15.4(+/-0.5) 1-2384 5 (1 core per contact) 10.65(+/-0.25) 5000 or less 55.3(+/-0.4) 1PC 1 DD-50SF-N 41193564 10.84 SGD
Shipped after 2017-09-25
39.01 (+/-0.25) AC1250Vr.m.s. (for 1 minute) 10.7 (+/-0.4) 53.0 (+/-0.5) 25 1.5 (+/-0.4) 39.01 (+/-0.25) Pin 8.4 (+/-0.25) 47.04 (+/-0.13) - - 417-7801 12.6 (+/-0.5) - 5 (1 Core per contact) - 5000 or less 41.3 (+/-0.4) 1PC 1 DB-25PF-N 34986122 8.08 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cable creation
4
From Japan
On 2017-01-23 22:06:07
I use this part every time. Although it is slightly higher than the no brand, it seems to be measures against electromagnetic interference, so use here.
This review is about item#34986147.
Create wiring inspection adapter
5
From Japan
On 2016-05-09 21:48:29
I bought it for adapter creation to check wiring from equipment to connector.
This review is about item#41193564.
Used as a connector for connecting cables to products
5
From Japan
On 2015-10-13 20:27:50
In order to use it for products, it is necessary to use neat things, it is selected as electromagnetic interference countermeasure item. Although it may be a matter of feeling, I feel that it is as cool as compared with cheap products of no brand. Since we have not tested against electromagnetic interference, it is unknown how much difference is compared with the no brand.
This review is about item#34986104.

Related Products