Buy more than* S$200* and get FREE SHIPPING

D-sub Connector, Metal Hood Electromagnetic Inteference (Emi) Resolving Type

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Type Type Compatible Specification TRUSCO Part Number 2014 TRUSCO Published Page Shell Size Dimension E (phi mm) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Type Type Compatible Specification TRUSCO Part Number 2014 TRUSCO Published Page Shell Size Dimension E (phi mm) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47.04(+/-0.13) 57(+/-0.5) - Short screw - - 417-7878 1-2387 Fit / 25 pin 11.5(+/-0.5) 16(+/-0.5) 49(+/-0.5)   1PC 1 DB-C4-J11 34986201 11.94 SGD
Shipped after 2017-12-18
24.99(+/-0.13) 34.7(+/-0.5) - Short screw - - 417-8394 1-2387 Fit / 9-pin 7(+/-0.5) 16(+/-0.5) 39(+/-0.5)   1PC 1 DE-C4-J6 34986183 10.58 SGD
Shipped after 2017-12-18
63.5(+/-0.13) 73(+/-0.5) - Short screw - - - - Fit / 37 pin 13(+/-0.5) 16(+/-0.5) 55(+/-0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DC-C4-J12 34986217 14.51 SGD
Shipped after 2017-12-22
33.32(+/-0.13) 43(+/-0.5) - Short screw - - 417-7681 1-2387 Fit / 15 pin 10(+/-0.5) 16(+/-0.5) 46(+/-0.5)   1PC 1 DA-C4-J10 34986192 12.67 SGD
Shipped after 2017-12-18
- - Junction shell C4 type (metal hood) Shell Size DE Screw type: long screw no. 4-40 - - - - - -   1PC 1 DE-C4-J6-F1 41193537 22.16 SGD
Shipped after 2017-12-22
- - - C4 type (metal hood) Shell Size DA Screw type: short screw no. 4-40 417-7703 1-2387 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA-C4-J10-S1 41193415 15.35 SGD
Shipped after 2017-12-22
- - - C4 type (metal hood) Shell Size DB Screw type: long screw no. 4-40 - - - - - -   1PC 1 DB-C4-J11-F1 41193433 23.73 SGD
Shipped after 2017-12-18
- - - C4 type (metal hood) Shell size DD Screw type: long screw no. 4-40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DD-C4-J13-F1-1 41193503 28.08 SGD
Shipped after 2017-12-22
- - - C4 type (metal hood) Shell Size DE Screw type: long screw no. M2.6 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DE-C4-J6-F 41193521 22.15 SGD
Shipped after 2017-12-22
- - - C4 type (metal hood) Shell Size DA Screw type: long screw no. M2.6 417-7690 1-2387 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA-C4-J10-F 41193397 22.15 SGD
Shipped after 2017-12-22
- - - C4 type (metal hood) Shell Size DA Screw type: long screw no. 4-40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA-C4-J10-F1 41193406 22.15 SGD
Shipped after 2017-12-22
- - - C4 type (metal hood) Shell size DD Screw type: short screw no. 4-40 - - - - - -   1PC 1 DD-C4-J13-S1 41193512 18.26 SGD
Shipped after 2017-12-22
- - - C4 type (metal hood) Shell Size DE Screw type: short screw no. 4-40 417-8408 1-2387 - - - -   1PC 1 DE-C4-J6-S1 41193546 13.38 SGD
Shipped after 2017-12-18
- - - C4 type (metal hood) Shell Size DC Screw type: long screw no. M2.6 417-8084 1-2387 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DC-C4-J12-F 41193451 26.21 SGD
Shipped after 2017-12-22
- - - C4 type (metal hood) Shell Size DB Screw type: long screw no. M2.6 417-7886 1-2387 - - - -   1PC 1 DB-C4-J11-F 41193424 19.54 SGD
Shipped after 2017-12-22
- - - C4 type (metal hood) Shell Size DC Screw type: short screw no. 4-40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DC-C4-J12-S1 41193476 18.26 SGD
Shipped after 2017-12-22
- - - C4 type (metal hood) Shell Size DB Screw type: short screw no. 4-40 417-7894 1-2387 - - - -   1PC 1 DB-C4-J11-S1 41193442 16.84 SGD
Shipped after 2017-12-22
- - - C4 type (metal hood) Shell Size DC Screw type: long screw no. 4-40 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DC-C4-J12-F1 41193467 26.21 SGD
Shipped after 2017-12-22
- - - C4 type (metal hood) Shell size DD Screw type: short screw no. M2.6 417-8190 1-2387 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DD-C4-J13 41193485 18.26 SGD
Shipped after 2017-12-22
- - - C4 type (metal hood) Shell size DD Screw type: long screw no. M2.6 417-8203 1-2387 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DD-C4-J13-F 41193494 31.00 SGD
Shipped after 2017-12-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for stand gym boy signal line connector
4
From Japan
On 2017-05-24 15:17:00
It may be useful to stop the connector, for an inch screw, for the head to be tightened even by the hand?
This review is about item#41193546.
Creating a D-Sub cable
5
From Japan
On 2015-03-30 18:09:05
Of course there is no difference in quality regardless of where you buy it. The monotail is the cheapest. I bought lots of other items so far and regretted it. . . I will buy it in absolute monotalou in the future. . . It would be even better if you always ensure stock. . .
This review is about item#34986201.

Related Products