Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

D-sub Connector Plastic Hood Electromagnetic Interference (EMI) Protection Type

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimension E (phi mm) Dimension G(mm) Compatible Cable Outside Diameter (phi mm) Dimensions C (mm) Dimensions B (mm) Screw Dimensions D (mm) Compatible Dimension F (mm) 2014 TRUSCO Published Page Dimensions A (mm) TRUSCO Part Number Dimension H (mm) Screw Size Type Shell Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension E (phi mm) Dimension G(mm) Compatible Cable Outside Diameter (phi mm) Dimensions C (mm) Dimensions B (mm) Screw Dimensions D (mm) Compatible Dimension F (mm) 2014 TRUSCO Published Page Dimensions A (mm) TRUSCO Part Number Dimension H (mm) Screw Size Type Shell Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10(+/-0.5) 16(+/-1) - 26(+/-0.5) 18(+/-0.5) - 45.1(+/-0.5) - 33.32(+/-0.13) 1-2387 38(+/-0.5) 417-7720 About 14 (Fitting and fixing screws) # 4-40 Short screw Fit / 15 pin   1PC 1 DA-C8-J10-F2-1R 34986271 6.99 SGD
In stock
10(+/-0.5) 16(+/-1) - 26(+/-0.5) 18(+/-0.5) - 45.1(+/-0.5) - 33.32(+/-0.13) 1-2387 38(+/-0.5) 417-7746 About 14 (Fitting and fixing screws) M2.6 Long screw Fit / 15 pin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA-C8-J10-F4-1R 34986314 13.99 SGD
Shipped after 2018-08-23
9(+/-0.5) 16(+/-1) 9 19.5(+/-0.5) 26(+/-0.5) - 36.8(+/-0.5) - 24.99(+/-0.13) 1-2387 38(+/-0.5) 417-8441 About 14 (Fitting and fixing screws) M2.6 Long screw Fit / 9-pin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DE-C8-J9-F4-1R 34986305 9.99 SGD
Shipped after 2018-07-23
13(+/-0.5) 16(+/-1) - 52(+/-0.5) 18(+/-0.5) - 75.3(+/-0.5) - 63.5(+/-0.13) 1-2387 47(+/-0.5) 417-8131 About 5 (Fitting and fixing screws) # 4-40 Long screw Fit / 37 pin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DC-C8-J13-F5-1R 34986375 8.99 SGD
Shipped after 2018-06-26
10(+/-0.5) 16(+/-1) - 40(+/-0.5) 18(+/-0.5) - 58.8(+/-0.5) - 47.04(+/-0.13) 1-2387 41.5(+/-0.5) 417-7916 About 10 (Fitting and fixing screws) # 4-40 Short screw Fit / 25 pin   1PC 1 DB-C8-J10-F2-1R 34986287 5.99 SGD
In stock
13(+/-0.5) 16(+/-1) - 52(+/-0.5) 18(+/-0.5) - 75.3(+/-0.5) - 63.5(+/-0.13) 1-2387 47(+/-0.5) 417-8106 About 5 (Fitting and fixing screws) # 4-40 Short screw Fit / 37 pin   1PC 1 DC-C8-J13-F2-1R 34986296 6.99 SGD
In stock
10(+/-0.5) 16(+/-1) - 40(+/-0.5) 18(+/-0.5) - 58.8(+/-0.5) - 47.04(+/-0.13) 1-2387 41.5(+/-0.5) 417-7908 About 10 (Fitting and fixing screws) M2.6 Short screw Fit / 25 pin   1PC 1 DB-C8-J10-F1-1R 34986244 5.99 SGD
In stock
10(+/-0.5) 16(+/-1) - 40(+/-0.5) 18(+/-0.5) - 58.8(+/-0.5) - 47.04(+/-0.13) 1-2387 41.5(+/-0.5) 417-7932 About 10 (Fitting and fixing screws) M2.6 Long screw Fit / 25 pin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-C8-J10-F4-1R 34986323 9.99 SGD
Shipped after 2018-12-03
9(+/-0.5) 16(+/-1) 9 19.5(+/-0.5) 26(+/-0.5) - 36.8(+/-0.5) - 24.99(+/-0.13) 1-2387 38(+/-0.5) 417-8424 About 14 (Fitting and fixing screws) # 4-40 Short screw Fit / 9-pin   1PC 1 DE-C8-J9-F2-1R 34986262 5.99 SGD
Shipped after 2018-06-27
10(+/-0.5) 16(+/-1) - 26(+/-0.5) 18(+/-0.5) - 45.1(+/-0.5) - 33.32(+/-0.13) 1-2387 38(+/-0.5) 417-7711 About 14 (Fitting and fixing screws) M2.6 Short screw Fit / 15 pin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA-C8-J10-F1-1R 34986235 5.99 SGD
N/A
9 (+/-0.5) 16 (+/-1) 9 19.5 (+/-0.5) 26 (+/-0.5) - 36.8 (+/-0.5) - 24.99 (+/-0.13) - 38 (+/-0.5) - About 14 (Fitting and fixing screws) M2.6 Short screw Fit / 9-pin   1PC 1 DE-C8-J9-F1-1R 34986226 4.99 SGD
In stock
- - - - - Short screw M2.6 - Shell Size DE - 1-2387 - 417-8211 - - C8 type (plastic hood) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DD-C8-J13-F1-1R 41193214 9.99 SGD
Shipped after 2018-06-26
- - - - - Long screw M3 - Shell Size DE - - - - - - C8 type (plastic hood) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA-C8-J10-F6-1R 41193171 8.99 SGD
Shipped after 2018-06-26
- - - - - Long screw # 4-40 - Shell Size DE - 1-2387 - 417-8254 - - C8 type (plastic hood) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DD-C8-J13-F5-1R 41193257 15.99 SGD
Shipped after 2018-06-26
- - - - - Short screw M3 - Shell Size DE - 1-2387 - 417-7738 - - C8 type (plastic hood) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA-C8-J10-F3-1R 41193153 8.99 SGD
Shipped after 2018-06-26
- - - - - Long screw M2.6 - Shell Size DE - - - - - - C8 type (plastic hood) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DC-C8-J13-F4-4R 41193205 11.99 SGD
Shipped after 2018-06-26
- - - - - Long screw M2.6 - Shell Size DE - - - - - - C8 type (plastic hood) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-C8-J10-F4-4R 41193196 11.99 SGD
Shipped after 2018-06-26
- - - - - Long screw M2.6 - Shell Size DE - - - - - - C8 type (plastic hood) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DD-C8-J13-F4-4R 41193241 14.99 SGD
Shipped after 2018-06-26
- - - - - Short screw M2.6 - Shell Size DE - 1-2387 - 417-7924 - - C8 type (plastic hood) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-C8-J10-F3-1R 41193187 5.99 SGD
Shipped after 2018-06-26
- - - - - Long screw M3 - Shell Size DE - - - - - - C8 type (plastic hood) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DE-C8-J9-F6-1R 41193284 10.99 SGD
Shipped after 2018-06-26
- - - - - Long screw M2.6 - Shell Size DE - - - - - - C8 type (plastic hood) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA-C8-J10-F4-4R 41193162 12.99 SGD
Shipped after 2018-06-26
- - - - - Short screw # 4-40 - Shell Size DE - 1-2387 - 417-8220 - - C8 type (plastic hood) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DD-C8-J13-F2-1R 41193223 15.99 SGD
Shipped after 2018-06-26
- - - - - Long screw M2.6 - Shell Size DE - 1-2387 - 417-8246 - - C8 type (plastic hood) -   1PC 1 DD-C8-J13-F4-1R 41193232 12.99 SGD
In stock
- - - - - Long screw M2.6 - Shell Size DE - - - - - - C8 type (plastic hood) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DE-C8-J9-F4-4R 41193275 13.99 SGD
Shipped after 2018-06-26
- - - - - Short screw M3 - Shell Size DE - 1-2387 - 417-8432 - - C8 type (plastic hood) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DE-C8-J9-F3-1R 41193266 9.99 SGD
Shipped after 2018-06-26
13(+/-0.5) 16(+/-1) - 52(+/-0.5) 18(+/-0.5) - 75.3(+/-0.5) - 63.5(+/-0.13) 1-2387 47(+/-0.5) 417-8122 About 5 (Fitting and fixing screws) M2.6 Long screw Fit / 37 pin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DC-C8-J13-F4-1R 34986332 8.99 SGD
Shipped after 2018-06-26
10(+/-0.5) 16(+/-1) - 40(+/-0.5) 18(+/-0.5) - 58.8(+/-0.5) - 47.04(+/-0.13) 1-2387 41.5(+/-0.5) 417-7941 About 10 (Fitting and fixing screws) # 4-40 Long screw Fit / 25 pin   1PC 1 DB-C8-J10-F5-1R 34986366 7.99 SGD
Shipped after 2018-07-12
13(+/-0.5) 16(+/-1) - 52(+/-0.5) 18(+/-0.5) - 75.3(+/-0.5) - 63.5(+/-0.13) 1-2387 47(+/-0.5) 417-8092 About 5 (Fitting and fixing screws) M2.6 Short screw Fit / 37 pin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DC-C8-J13-F1-1R 34986253 7.99 SGD
Shipped after 2018-06-26
10(+/-0.5) 16(+/-1) - 26(+/-0.5) 18(+/-0.5) - 45.1(+/-0.5) - 33.32(+/-0.13) 1-2387 38(+/-0.5) 417-7754 About 14 (Fitting and fixing screws) # 4-40 Long screw Fit / 15 pin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA-C8-J10-F5-1R 34986357 7.99 SGD
Shipped after 2018-10-26
9(+/-0.5) 16(+/-1) 9 19.5(+/-0.5) 26(+/-0.5) - 36.8(+/-0.5) - 24.99(+/-0.13) 1-2387 38(+/-0.5) 417-8459 About 14 (Fitting and fixing screws) # 4-40 Long screw Fit / 9-pin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DE-C8-J9-F5-1R 34986341 7.99 SGD
Shipped after 2018-08-06
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I am using it with an alarm of the radio.
4
From Japan
On 2015-11-05 11:02:24
I use Japan Airlines electron every time, but I can use it without problems up to now. When sudden construction is required, we are very sorry for monoterror to secure material.
This review is about item#34986226.
Harness production
5
From Japan
On 2015-10-05 14:58:31
Emergency work entered and I was worried about arranging parts, but I was able to deliver it promptly and in a timely manner in response.
This review is about item#34986296.

Related Products