Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Daylight, Super Luminosity LED 24V

2.75 (4)
Power Consumption (W)
7.6
Voltage (V)
DC24
Dimension (mm)
150x30x48
...see all>
Product Options
ADD TO CART
Light Source Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LED12 x 2 pcs high brightness White 1Set 1 - 34986384 -
Discontinued
[x]
LED12 x2 pcs high brightness Blue 1Set 1 - 38288756 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Attached to the front grill of the trailer
1
From Japan
On 2017-07-25 22:48:29
From the product reviews of other people, it was a Hydoy product. I installed it in the evening and went on a day and in the evening, among the 12 LEDs, both 3 pieces were torn, it was a cheap and bad product. How is the correspondence of the monotalou? I will not be able to respond to refunds & refunds.
This review is about item#38288756.
Driving business
2
From Japan
On 2011-09-08 18:16:47
Although texture etc. was good, although it did not turn on several times in two weeks, it used for about two months afterwards, but now all three balls on one side and all the balls on the upper row do not light up on the other side.
This review is about item#34986384.
Attached to the trailer
5
From Japan
On 2010-06-25 13:06:49
"White" in the item description, "Blue" the item that arrived is in a state in which almost half do not light up in 2 weeks. I thought this price would be a reliable product, but I was disappointed.
This review is about item#34986384.
Fit on the front grill of the truck
3
From Japan
On 2010-06-12 18:38:34
In the description of the item "White" but "Blue" arrived.
This review is about item#34986384.

Related Products