Buy more than* S$200* and get FREE SHIPPING

Square Cans, Full Open, Handle

2.00 (1)
Inner Caliber x shell Width x Height (mm)
44x258x350
Handle Width D (mm)
85
Caliber A1 (mm)
14
Depth E (mm)
140
Unit Height C (mm)
300 (up to neck)
External Dimensions (Total Width x Depth x Height) mm
258x140x350
Standard
Voluntary standards for polyolefin synthetic resin, such as food containers and packaging (Hygienic Olefin and Styrene Plastics Association Criteria) A conformity
Nozzle
None
Bore Diameter (phi mm)
14x44
Scale
None
1 Scale (mL)
-
Capacity (L)
10
Material
Polyethylene (PE)
TRUSCO Part Number
353-8290
Others
It becomes capacity notation by the specific gravity of water. For different specific gravities, such as oil, depending on the contents, there is a case where the capacity you have notation does not turn on.
Specification
With packings
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.191 34877884 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Storage of test solution
2
From Japan
On 2013-05-27 13:54:19
The tank of the test solution purchased from overseas purchased this because of lid break (crack). But this tank is still broken (crack) on the lid. Since the solution seller purchased PE if it was made with PE, it was somewhat dissatisfied when it became like this. However, it can not be helped because the size is exactly 10L. I think that the price is a bit cheaper than it is now. Usability is not bad.
This review is about item#34877884.

Related Products