Buy more than* S$200* and get FREE SHIPPING

110 Plug-In Type Terminals

4.43 (7)
Compatible Electric Wire (mm2)
0.5 - 1.25
Material
Brass
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimensions E (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimensions E (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.79 12.00 20.40 Male 1Pack(100PC) 1 B-5 34987163 11.99 SGD
In stock
3.70 6.30 15.40 Female 1Pack(100PC) 1 B-6 34987172 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
During wiring processing
2
From Japan
On 2017-12-27 02:39:49
Especially, there is not inconvenience, because it is thin, there were other usages as well, if the female terminal was a cover set it was good.
This review is about item#34987163.
For wiring processing and electric parts production
5
From Japan
On 2017-11-18 14:06:56
Since it is a trusted brand that has been used for many years, it can be used with confidence
This review is about item#34987163.
Prototype implementation
4
From Japan
On 2017-08-24 16:34:48
Because the special tool is high, I use it by being attached. There seems to be a cover etc, and I'd like to purchase it in the future.
This review is about item#34987172.
For 110 type connector
5
From Japan
On 2016-12-18 23:44:34
I bought other manufacturers, but it settled down with this
This review is about item#34987163.
Used for mounting external LED lights for bikes
5
From Japan
On 2016-05-25 16:34:02
Previously we used plating, but we chose brass made better contact resistance. Usability does not change.
This review is about item#34987163.
Motorcycle Restore
5
From Japan
On 2013-10-30 13:25:57
no problem
This review is about item#34987172.
Used for 12 V connection terminal
5
From Japan
On 2013-02-13 16:54:25
Although it is a repeat item of the previous time, it is using it without any problem.
This review is about item#34987163.

Related Products