Buy more than* S$200* and get FREE SHIPPING

110 Shell Set

3.33 (3)
Caution
Terminals not included
Combined Compatible Parts Number
Terminal/B-5, B-6
Type
Males and females
Color
Yellow
Material
ABS resin
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimension H (mm) Dimensions L (mm) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimension H (mm) Dimensions L (mm) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Female: 13.4/ male: 10.4 Female: 14.4/ male: 11.2 Female: 32.2/ male: 20 4 1Set(10Set) 1 B-7 34987181 8.99 SGD
In stock
Female: 17.6/ male: 14.4 Female: 14.4/ male: 11.2 Female: 32.5/ male: 20 6 1Set(10Set) 1 B-19 34987276 10.99 SGD
In stock
Female: 17.9/ male: 14.5 Female: 9.6/ male: 6.2 Female: 31.5/ male: 14.5 3 1Set(10Set) 1 B-40 34987425 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Various wiring
4
From Japan
On 2015-01-17 18:15:15
As you can see from photographs and drawings, there is no lock so it is necessary to take measures to prevent it from coming off depending on the application. I think that it is in trouble if it is used with a car / truck goods category if it is locked. Because I think that COSPA is not bad, I am thankful that you can handle 2P with lock.
This review is about item#34987181.
Compact wiring.
5
From Japan
On 2014-05-17 06:42:45
It is convenient for attaching and detaching the wiring unit and organizing it cleanly.
This review is about item#34987181.
Automobile wiring work
1
From Japan
On 2012-09-12 11:57:45
Resin without rock claws made only by inserting male and female is also old - fashioned, this can not be used
This review is about item#34987425.

Related Products