Buy more than* S$200* and get FREE SHIPPING

187 Faston Terminal

5.00 (4)
Compatible Electric Wire (mm2)
0.5 - 1.25
Material
Brass
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions L (mm) Type Dimension d (phi mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions L (mm) Type Dimension d (phi mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35 17.20 Male 1.00 4.75 1Pack(100PC) 1 B-72 34987653 17.99 SGD
In stock
6.30 15.00 Female - 5.60 1Pack(100PC) 1 B-73 34987662 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
As consumable parts
5
From Japan
On 2017-04-22 11:23:55
Still firmer than cheap and thick wall thick. It is easy to caulk.
This review is about item#34987662.
For lead storage batteries
5
From Japan
On 2015-08-06 14:57:11
It is a connection connector when using a lead storage battery for a certain device. It is safe because it can be fitted firmly into "kitsu".
This review is about item#34987662.
Motorcycle wiring work
5
From Japan
On 2014-10-27 14:57:08
I am saved because it is a size that is not circulated unexpectedly. It will be still better if ordinary male and female terminals become affordable
This review is about item#34987662.
Connector terminal connection
5
From Japan
On 2014-06-14 17:25:48
It fits perfectly with the speaker terminal, crimping can be surely made more than genuine products, there is a sense of security.
This review is about item#34987662.

Related Products