Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension d (phi mm) Compatible Electric Wire (mm2) Dimension W (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Compatible Electric Wire (mm2) Dimension W (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.75 - 2.0 7.60 19.00 Female 1Pack(100PC) 1 B-35 34987355 14.21 SGD
Shipped after 2017-07-24
1.90 0.5 - 1.25 6.30 19.70 Male 1Pack(100PC) 1 B-47 34987452 20.98 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Connection of wires
5
From Japan
On 2016-09-29 20:41:30
Unlike cheap goods, making and plating are solid, it is very good.
This review is about item#34987355.
Installation of car electrical equipment
4
From Japan
On 2015-05-13 19:29:58
There is no mistake on things, ◎ if the price is a bit cheaper ◎
This review is about item#34987355.
Horn attachment
5
From Japan
On 2014-04-23 18:13:31
Good
This review is about item#34987355.

Related Products