Buy more than* S$200* and get FREE SHIPPING

312 Flag-Shaped Terminals

4.20 (5)
Compatible Electric Wire (mm2)
0.5 - 2.0
Dimension W (mm)
9.00
Dimensions E (mm)
8.80
Dimensions L (mm)
17.00
Type
Female
Material
Brass
Application
For sealed beam
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100PC) 1 B-30 34987321 18.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used for occasional maintenance
5
From Japan
On 2017-08-20 11:37:33
Very satisfied. I asked for luxury, I thought that I want a difference in size.
This review is about item#34987321.
Repair around head light
4
From Japan
On 2017-07-28 17:15:33
Purchased from the shield beam to make it H4 valve. I appreciate having these small parts aligned. If possible, it will be helpful if you can sell it in a small portion.
This review is about item#34987321.
Used for wiring of fuse part of headlight part of BMWR 75
5
From Japan
On 2016-02-15 15:51:59
I purchased it because the installation terminal of the same car is the same size as the terminal of the headlight and used the fuse part of the same car for remodeling which can be used by recent fuse. I think that it is very convenient if there is a cover that can be easily attached to the terminal if it is a remodeling point.
This review is about item#34987321.
Connection of terminals
2
From Japan
On 2015-06-09 14:34:03
I thought it was a bit smaller, but unexpectedly it was hard to deal with GOOD
This review is about item#34987321.
For repairing headlight wiring
5
From Japan
On 2015-04-28 15:45:59
Although it is difficult to understand in the description of item, it is a terminal compatible with H4 bulb coupler using L shaped terminal. Since it is manufactured by Hitachi, there is no problem at all in quality. Because I often use work patterns, I was saved because I gained a number of items in a reasonable price. Since it contains 50 cars, it is a long way to go next time, but I would like to purchase again.
This review is about item#34987321.

Related Products