Buy more than* S$200* and get FREE SHIPPING

312 Faston Terminals

5.00 (1)
Compatible Electric Wire (mm2)
3.00 - 5.50
Dimensions E (mm)
11.00
Material
Brass
...see all
Product Options
ADD TO CART
Dimension d (phi mm) Dimension W (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimension W (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.50 8.15 24.80 Male 1Pack(100PC) 1 B-28 34987303 22.91 SGD
In stock
- 9.40 22.50 Female 1Pack(100PC) 1 B-29 34987312 22.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle, has been used in auto maintenance.
5
From Japan
On 2016-04-21 17:34:30
It is inexpensive but has been very useful this size in the same performance with other products is the automobile, because the same size to take the wiring of the headlight when the development of the motorcycle.
This review is about item#34987303.

Related Products