Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Combined Compatible Parts Number
PLUG, SOCKET TERMINAL, and TAB /B-16 Sleeve and shell /-
Electric Wire Covering Outer Diameter (mm)
2.5
Dimension W (mm)
12.00
Dimensions D (mm)
2.50
Dimension H (mm)
5.00
Dimensions L (mm)
34.50
Type
For W socket
Material
PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100PC) 1 B-17 34987242 13.99 SGD
In stock
ADD TO CART

Related Products