Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Type Compatible Electric Wire (mm2) Dimension W (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Type Compatible Electric Wire (mm2) Dimension W (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.00 Male 0.5 - 2.0 3.96 8.70 1Pack(100PC) 1 B-1 34987127 12.99 SGD
Shipped after 2018-01-22
17.50 Female 0.5 - 2.0 3.96 6.40 1Pack(100PC) 1 B-2 34987136 12.99 SGD
Shipped after 2018-01-22
15.90 Male (small) 0.5 - 2.0 3.50 7.30 1Pack(100PC) 1 B-41 34987434 11.99 SGD
Shipped after 2018-01-22
17.50 Female (small) 0.5 - 1.25 3.50 6.40 1Pack(100PC) 1 B-42 34987443 11.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 19
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
21 Customer Reviews
The reviews are automatic translation.
Automotive wiring
5
From Japan
On 2017-12-03 14:43:00
Hitachi made quality can also be used without problems. No-brand products tend to become caulking defects and can not be recommended.
This review is about item#34987127.
Used to process genuine Giboshi of Honda motorcycle
5
From Japan
On 2017-10-23 22:08:37
Giboshi of the motorcycle Honda car uses a smaller Giboshi than a general size. Common size is 104 standard, about 4 mm. This smaller one is 103 standard, about 3.5 mm. Order code: 34987434 corresponds to Honda motorcycle. Previously, it was a large amount (in units of 1000 pieces) and it took delivery, it was troublesome to obtain, but now it was good to get in a small amount easily.
This review is about item#34987434.
Electrical components
4
From Japan
On 2017-06-23 08:39:02
Previously I used other manufacturers but I did it for me For now I am using it a lot
This review is about item#34987127.
Vehicle Harness Production
5
From Japan
On 2017-02-14 17:31:14
It is good to make the caulking part of the same product, it can be used for connection of each part at ease.
This review is about item#34987136.
Electric maintenance
4
From Japan
On 2016-11-29 15:20:21
I think that it is also inexpensive compared with the equivalent product, and I think that there is no such thing as a performance.
This review is about item#34987434.
Wiring work
5
From Japan
On 2016-08-30 20:29:24
Because it is made by Hitachi Mobile, I use it with confidence.
This review is about item#34987136.
It is a favorite item.
5
From Japan
On 2016-04-18 14:49:14
I always use it. Although it is somewhat high, the quality of the product is good. It is the best size for thin wires up to about 1. It is hard to wire 1.25.
This review is about item#34987127.
Connection of wiring etc.
5
From Japan
On 2016-03-11 15:59:42
It is very usual and can be used without trouble.
This review is about item#34987434.
Wiring processing production etc.
5
From Japan
On 2016-02-24 15:14:36
Hitachi crimping products are both system and quality good. The XX company which is sold at the home center etc. does not become usable, though it may depend on the performance of the crimping machine, but it is also beautiful to finish.
This review is about item#34987127.
Audio · Navigation installation · Wiring production
5
From Japan
On 2015-12-22 18:45:13
It is easy to use with domestic quality. Also caulking is sure. Plating process is perfect, poor contact etc. hardly occurs.
This review is about item#34987136.

Related Products