Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Material Compatible Electric Wire (mm2) Dimension W (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Material Compatible Electric Wire (mm2) Dimension W (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.5 Brass 0.5 to 1.25 8 17 4.4 1Pack(100PC) 1 BLE-104 34987906 13.99 SGD
In stock
24 - 1.25 to 2.00 12 19 6.4 1Pack(50PC) 1 BLE-206 34987967 14.99 SGD
Shipped after 2018-01-26
22.5 Brass 0.5 - 1.25 10 18 5.4 1Pack(100PC) 1 BLE-105 34987915 14.99 SGD
In stock
24 Brass 0.5 - 1.25 12 19 6.4 1Pack(100PC) 1 BLE-106 34987924 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Automotive wiring
5
From Japan
On 2017-12-03 14:45:49
Made by Hitachi of peace of mind. No-brand products will not be used.
This review is about item#34987924.
Vehicle electrical equipment
5
From Japan
On 2017-07-18 17:37:28
I chose this product because the thin thickness of the monoterroric wrinkled terminal was thin and the crack against vibration was concerned. It was nice to make it sure. Just because the thickness is thick, caution crimping tools do not wear with crimp, so be careful.
This review is about item#34987924.
Navi installation etc.
1
From Japan
On 2017-05-05 16:22:58
As others have written, the part to be crimped is too rough ... can not crimp normally. I used a piece of bag and threw it away. I will purchase again.
This review is about item#34987915.
Processing of earth wire etc.
1
From Japan
On 2013-08-09 12:00:36
Crimping place is too hard and you can not crimp on ordinary crimping pliers! It is! It will not be usable!
This review is about item#34987924.

Related Products