Buy more than* S$200* and get FREE SHIPPING

Rubber Stopper, Fra

5.00 (1)
Purpose
Waterproof Housing FRA
Combined Compatible Parts Number
A plug, socket terminal, and a tab / FRA-103 / FRA-104
Dimensions W (mm)
5.10
Compatible Electric Wire (mm2)
0.5 - 1.25
Dimensions L (mm)
7.80
Color
Gray
Material
Silicon rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(50PC) 1 FRA-106 34986682 16.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for wiring production and repair work.
5
From Japan
On 2017-04-27 17:54:07
Every time, stable product is working with efficiency and finish is satisfactory.
This review is about item#34986682.

Related Products