Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Stopper FRM

Combined Compatible Parts Number
Plug socket terminal tab / FRM-101 FRM-102
Dimensions W (mm)
5
Compatible Electric Wire (mm2)
0.5 to 0.85
Dimensions L (mm)
6.8
Color
Green
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(50PC) 1 FRM-103N 34986795 20.99 SGD
In stock
ADD TO CART

Related Products