Buy more than* S$200* and get FREE SHIPPING

Rubber Stopper, Frs

5.00 (3)
Purpose
Waterproof Housing FRS
Combined Compatible Parts Number
Plug, socket terminal, tab / FRS-101, FRS-102
Compatible Electric Wire (mm2)
0.3 - 1.25
Dimension W (mm)
5.7
Dimensions L (mm)
5.8
Color
Black
Material
Silicon rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(50PC) 1 FRS-103 34987014 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Car repair
5
From Japan
On 2017-04-07 23:31:30
Wiring in the engine room deteriorated, it was used when the coupler was removed and repaired. It is saved because ordinary parts are difficult to obtain. However, is there a large number of entering?
This review is about item#34987014.
For vehicle sensor repair
5
From Japan
On 2014-06-16 17:51:19
It was able to be used without problem for vehicle sensor harness etc. Because the price is not extremely high, it is easy to use.
This review is about item#34987014.
To create a wire harness for a mini bike racer
5
From Japan
On 2011-11-16 12:15:21
I think that I do not sell at the home center first, I would be happy if you could sell it in a little more lots if possible
This review is about item#34987014.

Related Products