Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Stopper FRY

5.00 (1)
Purpose
Waterproof Housing FRY
Combined Compatible Parts Number
Plug socket terminal tab / FRY-101 FRY-102
Dimensions W (mm)
5.9
Compatible Electric Wire (mm2)
0.3 to 0.85
Dimensions L (mm)
8.1
Color
Black
Material
Silicon rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(50PC) 1 FRY-103N 34986901 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-11-27 19:59:14
It might be good. It is likely to be used for a while for a while.
This review is about item#34986901.

Related Products