The reviews are automatic translation.
Wiring engine rotation
From Japan
On 2018-03-15 15:24:21
I will keep you going, Giboshi terminal, I will understand once I use this again.
When car wiring work
From Japan
On 2018-02-19 20:33:49
Purchased together because I purchased a small Giboshi terminal
If it is a sleeve for large size it is likely to come off
It was nice to purchase.
Automotive wiring
From Japan
On 2017-12-03 14:44:37
Made by Hitachi of peace of mind. No-brand products will not be used.
To the wiring of the car.
From Japan
On 2017-10-13 15:14:58
It is being used for the weak electric wiring of the car. Especially, there is no insurance of the manufacturer, but it is coming with normal use.
As consumable parts
From Japan
On 2017-04-22 11:25:22
Although I bought one after the other, it may be cheap, even if I feel this cover.
Vehicle Harness Production
From Japan
On 2017-02-14 17:33:42
Good adhesion to the terminals is good, and there is little worry of short-circuiting when connecting the male female.
Electric maintenance
From Japan
On 2016-11-29 15:20:02
I think that it is also inexpensive compared with the equivalent product, and I think that there is no such thing as a performance.
It is a favorite item.
From Japan
On 2016-04-18 14:42:54
Because we do not make inexpensive products, I always buy them. A bit price is good though.
Automobile maintenance industry
From Japan
On 2015-09-04 00:16:09
I tried it from cheap imports to domestic stocks with a name, but in the end it's kore. The flexibility of the material and the fit to the terminal / wiring cord are somewhat high, but are "repeat" items. Another cheap continent graduated.
For lead storage batteries
From Japan
On 2015-08-06 14:59:14
Purchased to insulate lead storage battery terminals. Especially neither possible nor impossible. Since it is not easy to get out of something due to the time signature, the terminal and sleeve are fixed with insulating tape.