Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension W (mm) Dimensions B (mm) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Type Color Dimension G(mm) Dimension d (phi mm) Compatible Electric Wire (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimensions B (mm) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Type Color Dimension G(mm) Dimension d (phi mm) Compatible Electric Wire (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.3 6.35 4.1 10.0 22.0 Male (Covering) Red 5.4 1.8 0.75 - 1.25 1Pack(50PC) 1 A-147 34988965 22.15 SGD
In stock
9.3 6.35 4.5 10.0 22.0 Male (Covering) Blue 5.4 2.5 1.25 - 2.00 1Pack(50PC) 1 A-147L 34988974 22.15 SGD
In stock
8.9 6.90 4.1 9.8 21.5 Female (Covering) Red 4.9 1.7 0.75 - 1.25 1Pack(50PC) 1 A-135 34988983 22.43 SGD
In stock
8.9 6.90 4.5 9.8 21.5 Female (Covering) Blue 4.9 2.4 1.25 - 2.00 1Pack(50PC) 1 A-135L 34988992 22.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For cars
5
From Japan
On 2013-11-25 15:21:38
There is a high insulating properties, there is a reliable and reliable wiring connection.
This review is about item#34988983.

Related Products