Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Electric Wire (mm2) Dimension W (mm) Dimensions D (mm) Dimension d (mm) Dimensions L (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electric Wire (mm2) Dimension W (mm) Dimensions D (mm) Dimension d (mm) Dimensions L (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.50 (crimp inner diameter 3.0mm) 14.5 8.4 4.9 33.7 Yellow 1Pack(100PC) 1 AR3.5-8 34988265 33.99 SGD
Shipped after 2018-01-23
2.00 (crimp inner diameter 2.3mm) 9.5 5.3 3.9 22 Blue 1Pack(100PC) 1 AR2-5 34988195 17.99 SGD
Shipped after 2018-01-22
1.25 (crimp inner diameter 1.7mm) 11.5 8.4 3.3 25.2 Red 1Pack(100PC) 1 AR1.25-8 34988161 20.99 SGD
Shipped after 2018-01-22
2.00 (crimp inner diameter 2.3mm) 12 6.4 3.9 26.5 Blue 1Pack(100PC) 1 AR2-6 34988204 22.99 SGD
Shipped after 2018-01-24
1.25 (Crimped inside diameter 1.7 mm) 8 4.3 3.3 20.5 Red 1Pack(100PC) 1 AR1.25-4 34988134 16.99 SGD
Shipped after 2018-01-22
1.25 (Crimped inside diameter 1.7 mm) 8 5.3 3.3 20.5 Red 1Pack(100PC) 1 AR1.25-5 34988143 16.99 SGD
Shipped after 2018-01-22
1.25 (Crimped inside diameter 1.7 mm) 11.5 6.4 3.3 25.2 Red 1Pack(100PC) 1 AR1.25-6 34988152 20.99 SGD
Shipped after 2018-01-22
2.00 (Crimp inside diameter 2.3 mm) 8.5 4.3 3.9 21.5 Blue 1Pack(100PC) 1 AR2-4 34988186 17.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile
5
From Japan
On 2015-04-30 15:36:19
good
This review is about item#34988143.

Related Products