Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Terminal, Fry

5.00 (1)
Purpose
Waterproof Housing FRY
Compatible Electric Wire (mm2)
0.3 - 0.85
Material
Brass
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimensions E (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimensions E (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.80 12.50 24.00 Male 1Pack(50PC) 1 FRY-101 34986883 10.99 SGD
In stock
2.70 7.00 19.20 Female 1Pack(50PC) 1 FRY-102 34986892 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2017-11-27 19:57:30
It may be easy to use and good. It will take a while for it to run out.
This review is about item#34986892.

Related Products