Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Compatible Electric Wire (mm2) Plate Thickness (mm) Dimensions D (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Compatible Electric Wire (mm2) Plate Thickness (mm) Dimensions D (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.25 (crimp inner diameter 1.7mm) 0.75 3.3 15 1Pack(100PC) 1 DC-1.25 34989035 18.26 SGD
Shipped after 2017-05-10
- 2.00 (crimp inner diameter 2.3mm) 0.8 4.1 15 1Pack(100PC) 1 DC-2 34989044 20.98 SGD
Shipped after 2017-05-10
Oxygen free copper 5.50 (Crimped inside diameter 3.4 mm) 1 5.4 15 1Pack(100PC) 1 DC-5.5 34989053 32.58 SGD
Shipped after 2017-05-10
Oxygen free copper 8.00 (Crimped inside diameter 4.5 mm) 1.2 7.0 21 1Pack(20PC) 1 DC-8 34989062 13.83 SGD
Shipped after 2017-05-01
Oxygen free copper 14.00(crimped inside diameter 5.8mm) 1.6 8.9 26 1Pack(20PC) 1 DC-14 34989071 25.45 SGD
Shipped after 2017-05-10
ADD TO CART

Related Products