Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waterproof Housing FRA

5.00 (2)
Color
Black
Material
PBT
Specification
With retainer
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimensions (Length L x Width W x Height H) (mm) Dimension H (mm) Dimensions L (mm) Number of Poles Type Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimensions (Length L x Width W x Height H) (mm) Dimension H (mm) Dimensions L (mm) Number of Poles Type Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.3 (Retainer) 15.7 x 13 x 15.5 20.6 35.5 4 Male - 1Pack(3PC) 1 FRA-115 34986734 7.99 SGD
In stock
25.4 (Retainer) 10.1 x 14.6 x 12.3 29.3 27.6 6 Metz - 1Pack(3PC) 1 FRA-118 34986761 12.99 SGD
In stock
23.1 (Retainer) 15.7 x 17.8 x 15.5 20.6 35.5 6 Male - 1Pack(3PC) 1 FRA-117 34986752 8.99 SGD
In stock
20.6 (Retainer) 10.1 x 9.8 x 12.3 29.3 27.6 4 Metz - 1Pack(3PC) 1 FRA-116 34986743 11.99 SGD
In stock
18.3 (Retainer) 12.7x13x9 14.05 32.5 2 Male Terminals not included 1Pack(5PC) 1 FRA-111 34986691 9.99 SGD
In stock
20.6 (Retainer) 10.1x9.8x5.8 22.8 27.6 2 Female Terminals not included 1Pack(5PC) 1 FRA-112 34986707 18.99 SGD
In stock
23.1 (Retainer) 12.7x17.8x9 13.9 32.5 3 Male Terminals not included 1Pack(5PC) 1 FRA-113 34986716 11.99 SGD
In stock
25.4 (Retainer) 10.1x14.6x5.8 22.8 27.6 3 Female Terminals not included 1Pack(5PC) 1 FRA-114 34986725 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-05-09 16:50:14
The making of the yellow member is sweet, it is necessary to drop off and fix it with adhesive.
This review is about item#34986707.
It was an order from our customers.
5
From Japan
On 2013-04-12 10:18:11
It was saved. Hitachi Mobile's products were usually purchased through a wholesale wholesale store, but due to the scheduled arrival date, there was a missing item report on the manufacturer, and I was confused when I saw your lineup and let me use it. The price was higher than the purchase price and this time it was searching while the favorite customer witnessed in front of you, so I made it just for the proxy purchase, but this time the product is scheduled for promised reasoning It was the greatest profit (^ ^ :) that I gave you within, so I was satisfied. Thank you in the future.
This review is about item#34986725.

Related Products