Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Electric Wire (mm2) Dimension W (mm) Dimensions E (mm) Dimensions D (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electric Wire (mm2) Dimension W (mm) Dimensions E (mm) Dimensions D (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 to 1.25 8 16 4.4 20 1Pack(100PC) 1 BLA-104 34987793 14.99 SGD
Shipped after 2018-06-25
0.5 to 1.25 16 20 8.4 28 1Pack(100PC) 1 BLA-108 34987827 23.99 SGD
Shipped after 2018-06-25
1.25 to 2.00 16 21 8.4 29 1Pack(50PC) 1 BLA-208 34987872 14.99 SGD
Shipped after 2018-06-25
0.5 to 1.25 7 15 3.3 18.5 1Pack(100PC) 1 BLA-103 34987784 14.99 SGD
Shipped after 2018-06-25
0.5 - 1.25 10 17 5.4 22 1Pack(100PC) 1 BLA-105 34987802 14.99 SGD
Shipped after 2018-06-25
0.5 - 1.25 12 18 6.4 24 1Pack(100PC) 1 BLA-106 34987811 17.99 SGD
Shipped after 2018-06-25
1.25 - 2.00 12 19 6.4 25 1Pack(100PC) 1 BLA-206 34987863 23.99 SGD
Shipped after 2018-07-02
1.25 - 2.00 20 23 10.4 33 1Pack(50PC) 1 BLA-210 34987881 21.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Pump wiring in automobile fuel tank
5
From Japan
On 2017-08-05 19:26:22
Although I have only used several pieces, there is no mistake as it can caulk cleanly.
This review is about item#34987802.
Electric appliances
5
From Japan
On 2016-06-28 18:56:08
Since the quantity is included, I purchase it at any time.
This review is about item#34987811.
To the wiring in the AC outlet
4
From Japan
On 2015-10-28 16:47:21
I bought it to fix the wiring to a household 100V AC outlet. Those sold at the home center are plated. Acoustically, it is said that sound is better if you use non-plated ones for power cable relationship. This item seems to be manufactured as an automobile part, but I purchased it because it seems that it can be used as a terminal of an AC outlet as well. It is designed to fix not only the part where the clothes were taken but also the part to which the clothes are attached, but since it is unnecessary to fix the part with clothes, if you remove it with a nipper or the like, at the home center It can be used in the same way as exclusive items sold. The crimping tool was able to work satisfactorily using the same thing. Changes in sound quality can not be felt almost as much as I feel, but judging that if you do work anyway, you will feel better non-plating better. However, since the purchase is 100 units, it is quite extra. At least, it will not be 50% and it will be about half price?
This review is about item#34987793.
Repair of auto wiring, new production
5
From Japan
On 2015-04-28 15:52:18
Although it is also in the review of other people, it is very strong for professional use, so it is very strong and safe even at high current, but strong crimping tool is required. I choose this definitely more than a cheap piece.
This review is about item#34987793.
I purchased a connection to the battery, but the metal fittings were too hard, and I could not close it properly with a crimping tool for car service. Sorry it bought in units of 50 pieces.
1
From Japan
On 2012-05-29 10:34:15
I purchased a connection to the battery, but the metal fittings were too hard, and I could not close it properly with a crimping tool for car service. Since the handling of the no-branded item that I had purchased from before has to be handled, I have to look for substitute items, but the item of Yazaki Sugar Industries that was proposed suggests that the applicable electric wire is up to 1.25 Oops. I am sorry to have bought it in units of 50 pieces.

Related Products