Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Electric Wire (mm2) Plate Thickness (mm) Dimension W (mm) Dimensions D (mm) Dimension d (mm) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electric Wire (mm2) Plate Thickness (mm) Dimension W (mm) Dimensions D (mm) Dimension d (mm) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.50 (crimp inner diameter 3.0mm) 1 8.5 4.3 5 17.8 Oxygen-free copper 1Pack(100PC) 1 DR3.5-4 34988441 29.99 SGD
Shipped after 2018-04-26
3.50 (crimp inner diameter 3.0mm) 1 8.5 5.3 5 17.8 Oxygen-free copper 1Pack(100PC) 1 DR3.5-5 34988457 31.99 SGD
Shipped after 2018-04-26
60.00 (crimp inner diameter 11.4mm) 2 22 10.5 15.5 48 Oxygen-free copper 1Pack(20PC) 1 DR60-10 34988746 61.99 SGD
Shipped after 2018-04-24
5.50 (crimp inner diameter 3.4mm) 1 15 8.4 5.6 27.3 Oxygen-free copper 1Pack(100PC) 1 DR5.5-8 34988527 36.99 SGD
Shipped after 2018-04-25
5.50 (crimp inner diameter 3.4mm) 1 9.5 4.3 5.6 19.5 Oxygen-free copper 1Pack(100PC) 1 DR5.5-4 34988493 30.99 SGD
Shipped after 2018-04-26
- 1 12 6.4 5.6 22.5 - 1pack(100pc) 1 DR5.5-6 34988511 32.99 SGD
Shipped after 2018-04-23
14.00 (crimp inner diameter 5.8mm) 1.6 16 10.5 9 32.5 Oxygen-free copper 1Pack(20PC) 1 DR14-10 34988624 18.99 SGD
Shipped after 2018-04-23
14.00 (crimp inner diameter 5.8mm) 1.6 16 8.4 9 32.5 Oxygen-free copper 1Pack(20PC) 1 DR14-8 34988615 18.99 SGD
Shipped after 2018-04-23
38.00 (crimp inner diameter 9.4mm) 1.8 22 8.4 13.3 42 Oxygen-free copper 1Pack(20PC) 1 DR38-8 34988694 40.99 SGD
Shipped after 2018-04-23
8.00 (crimp inner diameter 4.5mm) 1.2 15 10.5 7.1 29.5 Oxygen-free copper 1Pack(20PC) 1 DR8-10 34988581 10.99 SGD
Shipped after 2018-04-23
22.00 (crimp inner diameter 7.7mm) 1.8 16.5 8.4 11.6 33.4 Oxygen-free copper 1Pack(20PC) 1 DR22-8 34988651 29.99 SGD
Shipped after 2018-04-23
8.00 (Crimped inside diameter 4.5 mm) 1.2 15 8.4 7.1 29.5 Oxygen free copper 1Pack(20PC) 1 DR8-8 34988572 -
Discontinued
[x]
22.00 (Crimped inside diameter 7.7 mm) 1.8 17.5 10.5 11.6 37 Oxygen free copper 1Pack(20PC) 1 DR22-10 34988667 32.99 SGD
Shipped after 2018-04-23
38.00(crimped inside diameter 9.4mm) 1.8 22 10.5 13.3 42 Oxygen free copper 1Pack(20PC) 1 DR38-10 34988703 40.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Earthing of car
5
From Japan
On 2018-03-13 15:34:43
I think that it may be good from the feel during crimping, I think that I would like to switch other sizes to this one.
This review is about item#34988651.
Power supply wiring for small ships
5
From Japan
On 2015-02-13 11:42:13
Easy to use, with confidence in quality.
This review is about item#34988667.

Related Products