Buy more than* S$200* and get FREE SHIPPING

Plug for Bnc Cable

4.78 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage AC V
500
Contact Resistance (mohm)
3 max.atDC1A
Insulation Resistance (Mohm)
1000 min.atDC500V
Surface Processing
Ni
Withstand Voltage
AC1500V one minute
...see all>
Product Options
ADD TO CART
Characteristic Impedance Frequency Range Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Standard Connection Type Connection Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Characteristic Impedance Frequency Range Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Standard Connection Type Connection Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50ohmor70ohm 0 to 4000MHz 13.8 27 8 14.5 MIL-C-39012, JIS-C-5412 (or equivalent) Center / solder, external / tightening Bayonet lock system 1PC 1 BNCP-5DFB 34990435 10.99 SGD
Shipped after 2018-04-23
50ohmor70ohm 0 to 4000MHz 10.8 24 4.5 14.5 MIL-C-39012, JIS-C-5412 (or equivalent) Center / solder, external / tightening Bayonet lock system 1PC 1 BNCP-2.5 34990401 6.99 SGD
Shipped after 2018-04-23
50 ohm or70 ohm 0 ~ 4000MHz - - - - MIL-C-39012, JIS-C-5412 (or equivalent) Center / solder, external / solder Bayonet lock system 1PC 1 BNCP-117NA 39220781 9.99 SGD
Shipped after 2018-04-23
50ohm or 70ohm 0 - 4000MHz 10.8 24 5.4 14.5 MIL-C-39012, JIS-C-5412 (EQUIVALENT) Center/soldering, external/fastening Bio-net lock system 1PC 1 BNCP-58/U 34990383 5.99 SGD
Shipped after 2018-04-23
50ohm or 70ohm 0 - 4000MHz 10.8 24 3.3 14.5 MIL-C-39012, JIS-C-5412 (EQUIVALENT) Center/soldering, external/fastening Bio-net lock system 1PC 1 BNCP-1.5 with RUBBER 34990392 7.99 SGD
Shipped after 2018-04-23
50ohm or 70ohm 0 - 4000MHz 10.8 24 5.9 14.5 MIL-C-39012, JIS-C-5412 (EQUIVALENT) Center/soldering, external/fastening Bio-net lock system 1PC 1 BNCP-3 34990417 5.99 SGD
Shipped after 2018-04-23
50ohm or 70ohm 0 - 4000MHz 13.8 27 8 14.5 MIL-C-39012, JIS-C-5412 (EQUIVALENT) Center/soldering, external/fastening Bio-net lock system 1PC 1 BNCP-5 34990426 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Connection between antenna and cable
5
From Japan
On 2018-01-23 20:48:14
I used it as a connector connecting a helical antenna and a cord
This review is about item#34990392.
For security cameras
5
From Japan
On 2017-07-07 09:01:51
I was satisfied with ease of processing. I would like to order again.
This review is about item#34990426.
Electric wiring
5
From Japan
On 2016-07-29 18:36:39
Since it is a maker item, there is no problem in quality. Although price is higher than purchase of trading company, it is saved for small number purchase, short delivery time.
This review is about item#34990383.
Used to connect the surveillance camera.
5
From Japan
On 2016-04-22 07:04:27
It is safe because it is made by the manufacturer.
This review is about item#34990417.
Let's shrink as a plug of a drawing-in cable from the antenna
5
From Japan
On 2016-04-01 14:55:54
There is no problem in quality and packaging. Delivery is quick and satisfying.
This review is about item#34990417.
Connection of TOA made network camera
5
From Japan
On 2016-02-01 15:36:29
I was able to work smoothly without rattling of the product
This review is about item#34990426.
Used for measuring instruments
5
From Japan
On 2015-09-20 06:55:22
There is no problem with regard to use, but it took too long to deliver.
This review is about item#34990417.
Install security camera
3
From Japan
On 2015-07-05 20:38:41
Since the way of processing is different depending on the cable to be used, I think that one processing manual should be attached to one set of purchase.
This review is about item#39220781.
Installation on antenna cable
5
From Japan
On 2014-02-02 20:29:56
I bought the BNC plug for the first time. I thought that the method of attachment to the cable was unknown and wanted an explanation, but I thought that it should not be done so far in order to lower the price, I studied with Net, and did not hesitate. We are using without problems.
This review is about item#34990426.

Related Products