Buy more than* S$200* and get FREE SHIPPING

BNC Receptacle

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Type
Soldering
Connection Type
Bayonet lock system
Rated Voltage AC V
500
Characteristic Impedance
50ohmor70ohm
Contact Resistance (mohm)
3 max.atDC1A
Frequency Range
0 to 4000MHz
Insulation Resistance (Mohm)
1000 min.atDC500V
Surface Processing
Ni
Withstand Voltage
AC1500V one minute
Standard
MIL-C-39012, JIS-C-5412 (or equivalent)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BNC-R 34990444 5.99 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products