Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bnc Insulated Receptacle

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Type
Bio-net lock system
Rated Voltage AC V
500
Characteristic Impedance
50ohm or 70ohm
Contact Resistance (mohm)
3 max.atDC1A
Frequency Range
0 - 4000MHz
Insulation Resistance (Mohm)
1000 min.atDC500V
Surface Processing
Ni
Withstand Voltage
AC1500V one minute
Standard
MIL-C-39012, JIS-C-5412 (EQUIVALENT)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BNC-31-10L 34990462 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 18:36:05
Since it is a maker item, there is no problem in quality. Although price is higher than purchase of trading company, it is saved for small number purchase, short delivery time.
This review is about item#34990462.
Branch of video signal
5
From Japan
On 2014-08-18 15:10:48
Is it possible to get such parts goods on internet mail order? From here on out, please do your best.
This review is about item#34990462.
To the high voltage terminal
5
From Japan
On 2013-08-01 23:17:24
It was used to convert from SHV terminal to BNC by matching with other parts. I also have an adapter, but it was expensive. It is solid making without problem.
This review is about item#34990462.

Related Products