Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Connection Type Rated Voltage AC V Characteristic Impedance Contact Resistance (mohm) Frequency Range Insulation Resistance (Mohm) Surface Processing Withstand Voltage Standard Voltage Standing-wave Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Type Rated Voltage AC V Characteristic Impedance Contact Resistance (mohm) Frequency Range Insulation Resistance (Mohm) Surface Processing Withstand Voltage Standard Voltage Standing-wave Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 1.2max. at DC-2GHz *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNC-BA-JJ 55549488 12.99 SGD
Shipped after 2018-07-09
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNC-A-PP 55549472 14.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNC-F-JJP 55549497 14.99 SGD
Shipped after 2018-07-09
Bayonet lock system 500 50ohmor70ohm 3 max.atDC1A 0 to 4000MHz 1000 min.atDC500V Ni AC1500V one minute MIL-C-39012, JIS-C-5412 (or equivalent) -   1PC 1 BNC-PA-JJ 34990487 11.99 SGD
In stock
Bio-net lock system 500 50ohm or 70ohm 3 max.atDC1A 0 - 4000MHz 1000 min.atDC500V Ni AC1500V one minute MIL-C-39012, JIS-C-5412 (EQUIVALENT) -   1PC 1 BNC-A-JJ 34990471 8.99 SGD
In stock
Bio-net lock system 500 50ohm or 70ohm 3 max.atDC1A 0 - 4000MHz 1000 min.atDC500V Ni AC1500V one minute MIL-C-39012, JIS-C-5412 (EQUIVALENT) -   1PC 1 BNC-TA-JJJ 34990496 6.99 SGD
In stock
Bio-net lock system 500 50ohm or 70ohm 3 max.atDC1A 0 - 4000MHz 1000 min.atDC500V Ni AC1500V one minute MIL-C-39012, JIS-C-5412 (EQUIVALENT) -   1PC 1 BNC-TA-JPJ-K 34990505 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Cable branching
4
From Japan
On 2018-06-06 08:43:10
Pictures displayed on the product and the product list do not match and it is hard to find.
This review is about item#34990496.
Connection of TOA made network camera
5
From Japan
On 2016-02-01 15:36:58
I was able to work smoothly without rattling of the product
This review is about item#34990471.
Monitor relocation
5
From Japan
On 2015-11-26 15:07:16
I was satisfied.
This review is about item#34990471.
Extension of surveillance camera cable
5
From Japan
On 2015-10-29 17:20:00
Because the central part is bigger, it did not slip when connecting the plug, it was easy to use.
This review is about item#34990471.

Related Products