Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

BNC Cap, Receptacle

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Type
Bayonet lock system
Rated Voltage AC V
500
Characteristic Impedance
50ohmor70ohm
Contact Resistance (mohm)
3 max.atDC1A
Frequency Range
0 to 4000MHz
Insulation Resistance (Mohm)
1000 min.atDC500V
Surface Processing
Ni
Withstand Voltage
AC1500V one minute
Standard
MIL-C-39012, JIS-C-5412 (or equivalent)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BNC-CK 34990514 6.99 SGD
In stock
ADD TO CART

Related Products