Buy more than* S$200* and get FREE SHIPPING

Square Cans, Single-Capped, with Handles

4.00 (1)
Standard
The independent standard regarding plastic made food container packing and the like such as polyolefine (hygienic cooperation national assembly standard such as polyolefine) A conformity
Nozzle
Not available
Scale
Not available
1 Scale (mL)
-
Material
Polyethylene (PE)
Others
Connectoracity stated in the specific gravity of the water.Because specific gravity varies depending on content such as oil, there are cases when the declared volume doesn't enter.
...see all>
Product Options
ADD TO CART
Depth E (mm) Unit Height C (mm) Inside Diameter A (mm phi) External Dimensions (Total Width x Depth x Height) mm Bore Diameter (phi mm) Height H (mm) Width B (mm) Capacity (L) TRUSCO Part Number Specification Inner Caliber x shell Width x Height (mm) Handle Width D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth E (mm) Unit Height C (mm) Inside Diameter A (mm phi) External Dimensions (Total Width x Depth x Height) mm Bore Diameter (phi mm) Height H (mm) Width B (mm) Capacity (L) TRUSCO Part Number Specification Inner Caliber x shell Width x Height (mm) Handle Width D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
82 185 (until under the neck) 24 148x82x235 24 235 148 2 - With handle 24x148x235 75 1PC 1 No.183 34877866 7.99 SGD
Shipped after 2018-02-26
200 360 (until under the neck) 50 360x200x410 50 410 360 20 353-8303 - 50x360x410 90 1PC 1 No.193 34877893 45.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Encapsulation of sales products (liquids)
4
From Japan
On 2015-01-12 13:45:22
I like it very much, but if I lay it on the side, it leaks from the cap part. Even if you are going to need a heaven and a heavy stone during transportation, it is often done side-by-side, so we are very careful not to leak.
This review is about item#34877866.

Related Products