Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

U-Bolts, Stainless Steel

4.12 (33)
...see all>
Product Options
ADD TO CART
Nominal Designation Thread Pitch (mm) Material Nominal Designation of Screw Compatible Tube Designation Screw Diameter d Dimensions k (mm) Compatible Pipe Diameter (phi mm) Dimensions B (mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Thread Pitch (mm) Material Nominal Designation of Screw Compatible Tube Designation Screw Diameter d Dimensions k (mm) Compatible Pipe Diameter (phi mm) Dimensions B (mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - M8 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 For M8 x 80 A (3 inch) 23442116 5.99 SGD
In stock
- - - M20 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 For M20 x 200 A (8 inch) 23442125 44.99 SGD
Shipped after 2018-06-28
125A 2 Stainless - - M16 177 139.8 160 60   1PC 1 M16x125A (5inch) For 34989875 39.99 SGD
Shipped after 2018-06-26
250A 2 Stainless - - M16 304 267.4 286 65   1PC 1 M16x250A (10inch) For 34989902 61.99 SGD
Shipped after 2018-06-26
300A 2 Stainless - - M16 355 318.5 341 65   1PC 1 M16x300A (12inch) For 34989911 65.99 SGD
Shipped after 2018-06-26
150A 2 Stainless - - M16 200 165.2 186 65   1PC 1 M16x150A (6inch) For 34989884 36.99 SGD
Shipped after 2018-06-26
125A 1.75 Stainless - - M12 174 139.8 154 50   1PC 1 M12x125A (5inch) For 34989832 16.99 SGD
In stock
200A 2 Stainless - - M16 254 216.3 236 65   1PC 1 M16x200A (8inch) For 34989893 53.99 SGD
Shipped after 2018-06-26
100A 2 Stainless - 100A (4inch) M16 152 114.3 134 60   1PC 1 M16x100A (4inch) For 34989866 28.99 SGD
In stock
80A 1.75 Stainless - - M12 117 89.1 103 50   1PC 1 M12x80A (3inch) For 34989814 10.99 SGD
In stock
200A 1.75 Stainless - 200A (8inch) M12 250 216.3 232 55   1PC 1 M12x200A (8inch) 34989857 28.99 SGD
In stock
150A 1.75 Stainless - 150A (6inch) M12 201 165.2 182 50   1PC 1 M12x150A (6inch) For 34989841 20.99 SGD
In stock
100A 1.75 Stainless - 100A (4inch) M12 149 114.3 129 50   1PC 1 M12x100A (4inch) For 34989823 13.99 SGD
In stock
- - - M6 - - - - - -   1pc 1 For M6x8 A (1/4) 23442107 0.99 SGD
In stock
- - - M20 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 For M20 x 250 A (10 inch) 23442134 86.99 SGD
Shipped after 2018-06-28
- - - M20 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 For M20 x 300 A (12 inch) 23442143 66.99 SGD
Shipped after 2018-06-26
10A (3/8) 1 Stainless - 10A (3/8) M6 36 17.3 25 25   1PC 1 For M6x10A (3/8) 34989561 1.99 SGD
In stock
15A (1/2) 1 Stainless - 15A (1/2) M6 39 21.7 29.5 25   1PC 1 For M6x15A (1/2) 34989577 1.99 SGD
In stock
20A (3/4) 1 Stainless - 20A (3/4) M6 45 27.2 34 25   1PC 1 For M6x20A (3/4) 34989586 1.99 SGD
In stock
25A (1 inch) 1 Stainless steel - 25A (1inch) M6 51 34 41 25   1PC 1 For M6x25A (1 inch) 34989595 1.99 SGD
In stock
32A (1 1/4) 1 Stainless steel - 32A (1 1/4) M6 60 42.7 50.5 30   1PC 1 For M6x32A (1 1/4) 34989604 1.99 SGD
In stock
40A (1 1/2) 1 Stainless steel - 40A (1 1/2) M6 67 48.6 57 30   1PC 1 For M6x40A (1 1/2) 34989613 2.99 SGD
In stock
50A (2 inches) 1 Stainless - 50A (2inch) M6 77 60.5 70 30   1PC 1 For M6x50A (2 inches) 34989622 2.99 SGD
In stock
10A (3/8) 1.25 Stainless - 10A (3/8) M8 40 17.3 27 25   1PC 1 For M8x10A (3/8) 34989631 2.99 SGD
In stock
15A (1/2) 1.25 Stainless steel - 15A (1/2) M8 44 21.7 31 25   1PC 1 For M8x15A (1/2) 34989647 2.99 SGD
In stock
20A (3/4) 1.25 Stainless steel - 20A (3/4) M8 50 27.2 37 30   1PC 1 For M8x20A (3/4) 34989656 2.99 SGD
In stock
25A (1 inch) 1.25 Stainless - 25A (1inch) M8 54 34 44 30   1PC 1 For M8x25A (1 inch) 34989665 2.99 SGD
In stock
32A (1 1/4) 1.25 Stainless - 32A (1 1/4) M8 64 42.7 52 30   1PC 1 For M8x32A (1 1/4) 34989674 2.99 SGD
In stock
40A (1 1/2) 1.25 Stainless - 40A (1 1/2) M8 70 48.6 59 30   1PC 1 For M8x40A (1 1/2) 34989683 2.99 SGD
In stock
50A (2 inches) 1.25 Stainless - 50A (2inch) M8 81 60.5 72 30   1PC 1 For M8x50A (2 inches) 34989692 3.99 SGD
In stock
65A (2 1/2) 1.25 Stainless - 65A (2 1/2) M8 99 76.3 86 35   1PC 1 For M8x65A (2 1/2) 34989701 4.99 SGD
In stock
15A (1/2) 1.5 Stainless - 15A (1/2) M10 46 21.7 34 27   1PC 1 For M10x15A (1/2) 34989717 3.99 SGD
In stock
20A (3/4) 1.5 Stainless steel - 20A (3/4) M10 52 27.2 40 30   1PC 1 For M10x20A (3/4) 34989726 3.99 SGD
In stock
25A (1 inch) 1.5 Stainless - 25A (1inch) M10 60 34 46 30   1PC 1 For M10x25A (1 inch) 34989735 3.99 SGD
In stock
32A (1 1/4) 1.5 Stainless - 32A (1 1/4) M10 67 42.7 56 35   1PC 1 For M10x32A (1 1/4) 34989744 4.99 SGD
In stock
40A (1 1/2) 1.5 Stainless steel - 40A (1 1/2) M10 74 48.6 62 40   1PC 1 For M10x40A (1 1/2) 34989753 4.99 SGD
In stock
50A (2 inches) 1.5 Stainless - 50A (2inch) M10 85 60.5 74 40   1PC 1 For M10x50A (2 inches) 34989762 5.99 SGD
In stock
65A (2 1/2) 1.5 Stainless - 65A (2 1/2) M10 106 76.3 88 40   1PC 1 For M10x65A (2 1/2) 34989771 6.99 SGD
In stock
80A (3 inches) 1.5 Stainless - 80A (3inch) M10 121 89.1 101 40   1PC 1 For M10x80A (3 inch) 34989787 7.99 SGD
In stock
100A (4 inches) 1.5 Stainless - 100A (4inch) M10 146 114.3 126 40   1PC 1 For M10x100A (4 inch) 34989796 9.99 SGD
In stock
125A (5 inches) 1.5 Stainless - 125A (5inch) M10 175 139.8 152 40   1PC 1 For M10x125A (5 inch) 34989805 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 5
3 star 7
2 star 2
1 star 1
Review Rating: 4.12
33 Customer Reviews
The reviews are automatic translation.
For passing the angle to the car roof carrier
5
From Japan
On 2018-04-24 10:53:36
Because it is a simple item, I think that it is only ○ or ×, it is "○". You can use it normally.
This review is about item#34989577.
Fishing Tackle Part
5
From Japan
On 2018-04-20 13:18:13
Thread mountain etc. It is normal, but it is done properly If the conformity table of the stain pipe is attached to the web screen, it will be more helpful
This review is about item#34989577.
Facility feature
5
From Japan
On 2018-03-10 16:28:41
It was perfect for a steel column of about 150 φ and construction was completed as planned. The price is also cheap and satisfactory.
This review is about item#34989805.
Mounting on pipes
5
From Japan
On 2017-10-22 15:37:21
The finish, strength, price, both are the best class, especially the price is considerably cheaper than the store on the side.
This review is about item#34989656.
Let's try it as a hanger.
3
From Japan
On 2017-08-09 15:13:38
It is used as a lifting tool. It is handy in size exactly.
This review is about item#34989604.
Antenna construction
5
From Japan
On 2017-05-18 22:58:56
I changed it from m6 to m8. I was able to do a solid installation indeed.
This review is about item#34989692.
Amateur radio antenna, holding aluminum pipe
3
From Japan
On 2017-05-14 14:34:18
Although the dimensions of the pitch, mountains, and valleys of the screw are included in the specifications, a roughened surface is recognized on the processed surface. I felt that it would be better to improve the finishing of the processed surface a little more.
This review is about item#34989604.
When installing piping
3
From Japan
On 2017-05-02 15:29:38
I hope there is something as cheap as it is with nuts and washers.
This review is about item#34989665.
Do-it-yourself tool for do-it-yourself
5
From Japan
On 2017-03-29 18:05:34
This price is saved with stainless steel, and it is strong.
This review is about item#34989622.
To attach the garage mirror to the support
4
From Japan
On 2017-03-08 02:11:20
I used it to fix the garage mirror to the elliptical bar with a do-it-yourself carpenter.
This review is about item#34989577.

Related Products