Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Head With Hole Combination Integrated I3, Scm435 / Trivalent Chromate

4.50 (2)
...see all>
Product Options
ADD TO CART
Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Type Screw Head Diameter (mm) Wrench Size (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Type Screw Head Diameter (mm) Wrench Size (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 M6 M6x25 Hexagon socket head cap screw - 5 1 1Pack(7PC) 1 6x25 34990137 10.99 SGD
Shipped after 2018-06-26
10 M5 M5x10 Hexagon socket head cap screw 8.5 4 0.8 1Pack(11PC) 1 5x10 34990042 10.99 SGD
Shipped after 2018-06-26
8 M4 M4x8 Hexagon socket head cap screw 7 3 0.7 1Pack(14PC) 1 4x8 34989981 14.99 SGD
Shipped after 2018-06-26
10 M4 M4x10 Hexagon socket head cap screw 7 3 0.7 1Pack(14PC) 1 4x10 34989997 8.99 SGD
In stock
6 M3 M3x6 Hexagon socket head cap screw 5.5 2.5 0.5 1Pack(14PC) 1 3x6 34989927 10.99 SGD
Shipped after 2018-06-27
15 M6 M6x15 Hexagon socket head cap screw - 5 1 1Pack(8PC) 1 6x15 34990112 10.99 SGD
Shipped after 2018-06-26
10 M6 M6x10 Hexagon socket head cap screw - 5 1 1Pack(8PC) 1 6x10 34990094 10.99 SGD
Shipped after 2018-06-26
25 M5 M5x25 Hexagon socket head cap screw 8.5 4 0.8 1Pack(9PC) 1 5x25 34990085 10.99 SGD
Shipped after 2018-06-27
15 M5 M5x15 Hexagon socket head cap screw 8.5 4 0.8 1Pack(11PC) 1 5x15 34990067 8.99 SGD
In stock
8 M3 M3x8 Hexagon socket head cap screw 5.5 2.5 0.5 1Pack(14PC) 1 3x8 34989936 7.99 SGD
In stock
30 M6 M6x30 Hexagon socket head cap screw - 5 1 1Pack(6PC) 1 6x30 34990146 9.99 SGD
Shipped after 2018-06-26
12 M6 M6x12 Hexagon socket head cap screw - 5 1 1Pack(8PC) 1 6x12 34990103 10.99 SGD
Shipped after 2018-06-27
15 M3 M3x15 Hexagon socket head cap screw 5.5 2.5 0.5 1Pack(14PC) 1 3x15 34989963 10.99 SGD
Shipped after 2018-06-26
12 M3 M3x12 Hexagon socket head cap screw 5.5 2.5 0.5 1Pack(14PC) 1 3x12 34989954 9.99 SGD
Shipped after 2018-06-27
20 M5 M5x20 Hexagon socket head cap screw 8.5 4 0.8 1Pack(10PC) 1 5x20 34990076 10.99 SGD
Shipped after 2018-06-26
12 M5 M5x12 Hexagon socket head cap screw 8.5 4 0.8 1Pack(11PC) 1 5x12 34990051 10.99 SGD
Shipped after 2018-06-26
12 M4 M4x12 Hexagon socket head cap screw 7 3 0.7 1Pack(14PC) 1 4x12 34990006 9.99 SGD
Shipped after 2018-06-26
20 M3 M3x20 Hexagon socket head cap screw 5.5 2.5 0.5 1Pack(14PC) 1 3x20 34989972 10.99 SGD
Shipped after 2018-06-26
10 M3 M3x10 A bolt with a hexagon socket 5.5 2.5 0.5 1Pack(14PC) 1 3x10 34989945 8.99 SGD
In stock
15 M4 M4x15 Hexagon bolt with a hole 7 3 0.7 1Pack(13PC) 1 4x15 34990015 8.99 SGD
In stock
20 M4 M4x20 Hexagon bolt with a hole 7 3 0.7 1Pack(12PC) 1 4x20 34990024 8.99 SGD
In stock
25 M4 M4x25 Hexagon bolt with a hole 7 3 0.7 1Pack(10PC) 1 4x25 34990033 8.99 SGD
In stock
20 M6 M6x20 Hexagon bolt with a hole 10 5 1 1Pack(7PC) 1 6x20 34990121 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For Hobby (RC)
5
From Japan
On 2017-03-23 08:48:36
Radio control It is used for motor fixing of electric aircraft. Spring washer, flat washer are present and it is convenient because it does not drop off. Moreover, it can not be loosened by motor vibration because it can be fixed securely.
This review is about item#34989945.
Aluminum frame assembly
4
From Japan
On 2016-07-25 16:45:43
It is easier to manage with number bags and it will not be dirty
This review is about item#34990051.

Related Products