Buy more than* S$200* and get FREE SHIPPING

Thunder Surge Tap

4.25 (4)
Control Voltage (V)
330
Maximum Surge Voltage (V)
4500
Body Dimensions (Width x Depth x Height) (mm)
42x50x45
Rated Input Current (A)
15
Rated Input Voltage (V)
125
Body Weight (g)
42
...see all
Product Options
ADD TO CART
Rated Input (W) Plug Socket Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Input (W) Plug Socket Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 1500 total 1 Black 1PC 1 SH201BK 34995371 -
Discontinued
[x]
Up to 1500 total 1 White 1PC 1 SH201WH 34995387 -
Discontinued
[x]
Up to 1500 total 2 Black 1PC 1 SH202BK 34995396 -
Discontinued
[x]
Up to a total of 1500 2 White 1PC 1 SH202WH 34995405 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
I use it for power supply of electric appliances.
5
From Japan
On 2016-07-10 15:48:33
It is far easier and more secure than turning the power on and off with plugging in and out of the outlet.
This review is about item#34995396.
To the power supply for the exhibition room
5
From Japan
On 2016-01-14 19:21:24
I am using it for exhibition goods of weak electricity. It is useful because it can be switched on when necessary.
This review is about item#34995371.
Lightning countermeasure
2
From Japan
On 2013-09-17 00:32:01
It seems better to unplug it from the outlet when thunder is falling without worrying because I turned on this. I hope that real thunder guards will come out.
This review is about item#34995371.
Used instead of the switch of the projector
5
From Japan
On 2012-06-06 22:55:40
Although it may be somewhat different from the original purpose of use, it is used instead of the lighting switch of a 500 W class halogen or incandescent emitter. Since most of the high-power projectors are lit by directly plugging in outlets, the bulbs are often bad due to the sparking of the insertion port during lighting and the large inrush current flowing, but this is introduced After that it turned out that light bulbs are almost cut off when they are lit.
This review is about item#34995387.

Related Products