Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lightning Buster

Control Voltage (V)
600
Rated Input Current (A)
15
Rated Input Voltage (V)
125
...see all>
Product Options
ADD TO CART
Color Maximum Surge Voltage (V) Plug Shape Body Dimensions (Width x Depth x Height) (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Maximum Surge Voltage (V) Plug Shape Body Dimensions (Width x Depth x Height) (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15000 2P 15A 125V 32x27x64 20 1pc 1 Y02STB15WH 21519505 -
Discontinued
[x]
White 15000 - 32x27x64 20 1PC 1 STB15WH 34995423 -
Discontinued
[x]
White 60000 - 32x32x64 30 1PC 1 STB60WH 34995432 -
Discontinued
[x]
ADD TO CART

Related Products