Buy more than* S$200* and get FREE SHIPPING

Outlet Adapter, Lever

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Input (W)
Up to a total of 1500
Body Dimensions (Width x Depth x Height) (mm)
46x15x47
Rated Input Current (A)
15
Rated Input Voltage (V)
125
Body Weight (g)
22
Plug Socket Number
1
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SHLP1501WH 34995414 5.99 SGD
In stock
ADD TO CART

Related Products