Buy more than* S$200* and get FREE SHIPPING

Lighting Duct Rail

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cord Length (m)
0.6
Withstand Load (kg)
5
Type
Outlet & hooking ceiling type
...see all>
Product Options
ADD TO CART
Employing lamps Body Dimensions (Width x Depth x Height) (mm) Body Weight (g) Rail Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Employing lamps Body Dimensions (Width x Depth x Height) (mm) Body Weight (g) Rail Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UP TO 600 WATTS TOTAL 575x35x20 580 500 1PC 1 LR502IV 34995326 -
Discontinued
[x]
Up to a total of 600W 1075x33x20 800 1000 1PC 1 LR1002V 34995335 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Direct rail lighting installation
5
From Japan
On 2015-07-02 01:04:32
It was nice to be light. . Installation was easy, too!
This review is about item#34995326.

Related Products