Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Canon Ink Refill

5.00 (1)
Ink Capacity(mL)
20
Correspond Ink Tanks / Cartridges
BCI-15 Black
Number of Refill Times
For four cartridges times ※ 1 About, because there are cases where such blurring occurs in print refill number is more than three times, please purchase a new cartridge.
Dimensions (Width W x Depth D x Height H) (mm)
(Pulp) and polypropylene (PP) non-woven fabric
Manufacturer compatible models
Canon (Canon)
Color
Pigment black
Type
Pigment
Set Contents
Ink bottle, poly gloves
Compatible Models
[] PIxUS 50i/80i/iP90/iP90v
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 THC-15BK4 34995904 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For use on site drawing, portable printer
5
From Japan
On 2014-12-11 19:58:26
It is cheap and saved.
This review is about item#34995904.

Related Products