Buy more than* S$200* and get FREE SHIPPING

Canon BCI-7e 9BK Compatible Refill Ink 5 Colors and Deditcated Tool Set

4.50 (2)
Ink Capacity(mL)
Black, cyan, magenta, yellow: the 40 black (pigment): 80
Correspond Ink Tanks / Cartridges
BCI-7e(BK/C/M/Y)/9BK
Number of Refill Times
About four times
Dimensions (Width W x Depth D x Height H) (mm)
Including (bottle) 36.5 x 36.5 x 112 tip nozzle cap
Manufacturer compatible models
Canon
Color
Pigment black, dye black, cyan, magenta, yellow
Type
Dye
Set Contents
(5 colors / six), injection Kuchiake jig, inlet plug x 6, L-type cap x 2, poly gloves, ink bottle paper towel x 5
Compatible Models
[PIXUS]MX850/MP970/MP960/MP950/MP830/MP810/MP800/MP610/MP600/MP500/iP4500/iP4300
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 THC-MP500SETN 34996062 52.80 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Photographic print, various printing
4
From Japan
On 2013-07-29 15:03:59
Refilling is not so difficult and cost performance is also good, but it is a bit inconvenient that the ink remaining amount indication is invalid as well.
This review is about item#34996062.
Attachment data and labels etc. Print
5
From Japan
On 2012-09-12 08:56:51
Easy refilling without dirty quickly. It is recommended.
This review is about item#34996062.

Related Products