Buy more than* S$200* and get FREE SHIPPING

EPSON IC46 Refill Ink 4 Colors and Dedicated Tool

Compatible Printer
It is a support model PX-501A, PX-401A, as of October PX-101, PX-A740, PX-A720, PX-A640, PX-A620, PX-V780, PX-FA700 2009 years.Please check the manufacturer website is the latest correspondence information.
Ink Capacity(mL)
Each 35
Correspond Ink Tanks / Cartridges
IC(C/M/Y/BK)46
Number of Refill Times
About three times
Dimensions (Width W x Depth D x Height H) (mm)
Including (bottle) 39.4 x 26.4 x 79.5 (resetter) 70.0mm x 45.5mm x 27.0mm guide
Connector Shape
USB (B) only female power supply
Manufacturer compatible models
EPSON
Power
USB power (PC-side supply)
Weight (g)
28.6 (resetter)
Color
Black, cyan, magenta, yellow
Type
Pigment
Set Contents
Ink bottle (4 colors), connection tube set x 4, stand x 1, Risetta x 1, aspirator x 4, (small) x 1, aspirator ink color identification label sheet x 1, hand drill x 1, Note aspirator inlet plug (1 sheet / 4), air vent plug x 2, (2 pieces set) x 1, Instruc
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 THE-46KITN 34996297 66.53 SGD
Shipped after 2017-07-26
ADD TO CART

Related Products