Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

EPSON IC50 Cartridge Compartible Refill Ink Kit

4.00 (2)
Compatible Printer
EP-901F, EP-901A, EP-801A, EP-301, PM-T960, PM-G860, PM-G850, PM-G4500, PM-A940, PM-A920, PM-A840S, PM-A840, PM- It is compatible models as of October A820, PM-D870 2009 years.Please check the manufacturer website is the latest correspondence informati
Ink Capacity(mL)
Black, cyan, magenta, yellow: 28 each, light cyan, light magenta: each 38
Correspond Ink Tanks / Cartridges
IC(C/M/Y/LC/LM/BK)50
Number of Refill Times
About three times
Dimensions (Width W x Depth D x Height H) (mm)
Black, cyan, magenta, yellow: (bottle) 39.4 x 26.4 x 79.5, light cyan, light magenta: include (bottle) 39.8 x 27.1 x 92.0 (resetter) 70.0mm x 45.5mm x 27.0mm guide
Connector Shape
USB (B) only female power supply
Manufacturer compatible models
EPSON
Power
USB power (PC-side supply)
Weight (g)
28.6 (resetter)
Color
Black, cyan, magenta, yellow, light cyan, light magenta
Type
Dye
Set Contents
Ink bottle (6 colors), connection tube set (six sets) x 1, stand x 1, Risetta x 1, aspirator x 6, (small) x 1, aspirator ink color identification label aspirator (sheet 1) x 1 , hand drill x 1, inlet plug (1 sheet / 8), air vent plug x 2, (2 pieces set) x
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 THE-50KITN 34996333 85.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Epson's ink refill
5
From Japan
On 2014-09-26 15:12:27
It was good that resetting of IC chip was surely possible. I would like to purchase again if it becomes necessary. * If you have another ink refillable set for Canon's printer MG7100, I would like to order it now.
This review is about item#34996333.
Replacing the printer ink
3
From Japan
On 2012-01-13 16:13:05
Although the instructions are described in detail, it is quite confusing and the hands and table will become soiled, so it is necessary to work with gloves, newspaper etc. on the table, and so on. However, considering the price, I think that there is sufficient value even if these things are deducted.
This review is about item#34996333.

Related Products