Buy more than* S$200* and get FREE SHIPPING

Hewlett Packard HP134/135 Refill Ink 3 Colors

1.00 (1)
Compatible Printer
Photosmart C4180, C4175, C3180, C3175, D5160, 2710,2610,2575,2575 a, 8753,7830,475,385,335,325, PSC 2355,1610,1510, Officejet 7410,7210,6310,6210, Deskjet D4160, It is the information 6840,5740,460 c, as of July 460cb 2007 years.
Ink Capacity(mL)
Each 18
Correspond Ink Tanks / Cartridges
HP134, HP135
Number of Refill Times
About three times, is about six times in the case of the case of HP135 HP134.
Dimensions (Width W x Depth D x Height H) (mm)
(Bottle) 37.3 x 53.5 x 69.5
Manufacturer compatible models
HP
Color
Cyan Magenta Yellow
Type
Dye
Set Contents
Injection container (18ml) 3 colors, needle (three), holder, holder cap, plate, handle injection, injection Kuchiake jig (two), aspirator, ink collection bottle, confirmation sheet (50 sheets), poly gloves ( 1 set), seal (6 pieces), wiper Cross (3 pieces), manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 THH-134 34996412 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Replenish ink
1
From Japan
On 2013-06-24 23:34:46
I bought a color because I used black before, but the color was not beautiful even if I replenished it. I also heard an abnormal noise from the printer and eventually ordered genuine again.
This review is about item#34996412.

Related Products