Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension W (mm) Dimension T (mm) Tensile Strength (kg) Dimensions D (mm) Dimension L1 (mm) Dimensions L (mm) Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimension T (mm) Tensile Strength (kg) Dimensions D (mm) Dimension L1 (mm) Dimensions L (mm) Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.8 1.3 15 48 174 200 -40 to 150 Mellon Green 1Pack(5PC) 1 DK-200EXH 34998065 7.99 SGD
Shipped after 2018-01-26
3.5 1.1 11.5 34 123 150 -40 to 150 Mellon Green 1Pack(5PC) 1 DK-150EXH 34998031 3.99 SGD
Shipped after 2018-01-26
3.5 1.1 11.5 34 123 150 -40 to 150 Mellon Green 1Pack(100PC) 1 DK-150EXH 34998056 48.99 SGD
In stock
4.8 1.3 15 48 174 200 -40 - 150 Mellon Green 1Pack(100PC) 1 DK-200EXH 34998083 88.99 SGD
In stock
2.6 1.2 8.0 23 81 101 -40 - 180 Melon green 1Pack(5PC) 1 DK-100EXH 34998004 2.99 SGD
Shipped after 2018-01-26
2.6 1.2 8.0 23 81 101 -40 - 180 Melon green 1Pack(10PC) 1 DK-100EXH 34998013 4.99 SGD
In stock
2.6 1.2 8.0 23 81 101 -40 - 180 Melon green 1Pack(100PC) 1 DK-100EXH 34998022 34.99 SGD
Shipped after 2018-01-25
3.6 1.2 13.0 33 123 147 -40 - 180 Melon green 1Pack(10PC) 1 DK-150EXH 34998047 5.99 SGD
In stock
4.8 1.4 16.0 48 174 197 -40 - 180 Melon green 1Pack(10PC) 1 DK-200EXH 34998074 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Bundling in high temperature atmosphere
1
From Japan
On 2013-03-26 11:45:41
There were many things that could be broken just by squeezing by hand. Is not it a defective product?
This review is about item#34998056.
Fastening of wiring of heating element
1
From Japan
On 2012-02-15 11:33:58
I can not bind, I say that the accuracy of the nail is fluctuating or there is too much clearance, the nail does not hang, it does not tighten. Because the material is hard, there are things that can be used with subtle dimensions because there is no flexibility of the nails, but you can replace the duck by using it, but you can not pick out good products by the test, so for the moment half it is not good.
This review is about item#34998074.

Related Products