Buy more than* S$200* and get FREE SHIPPING

Super Heat-Resistant Screw Type Bundling Band Fixtures

5.00 (1)
Operating Temperature Range (deg C)
-40 - 180
Color
Melon green
Material
46 nylon
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimension T (mm) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimension T (mm) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.6 5.0 4.5 4.5 20.5 1Pack(10PC) 1 DK-1.5EXH 34998092 4.99 SGD
Shipped after 2018-01-22
16.0 8.6 5.3 9.6 22.5 1Pack(10PC) 1 DK-3.5EXH 34998101 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fix lines such as VVF
5
From Japan
On 2017-10-27 17:45:34
It is very satisfying product. It withstood the weight, it was able to fix firmly.
This review is about item#34998092.

Related Products