Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Heat-Resistant Clips

Heat-Resistant Temperature (deg C)
200
Dimension W (mm)
9.5
Dimension T (mm)
1.1
Dimension D1 (mm)
4.3
Color
Light blue
Material
Special Teflon
...see all>
Product Options
ADD TO CART
Inner Diameter D (mm) Dimensions L (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter D (mm) Dimensions L (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Fixed time) 7.5 10.7 -75 to 180 1Pack(10PC) 1 DN-5GR 34998144 16.99 SGD
In stock
(Fixed time) 14 15.9 -75 to 180 1Pack(5PC) 1 DN-10GR 34998171 34.99 SGD
Shipped after 2018-06-26
(Fixed time) 4.5 9.5 -75 to 180 1Pack(10PC) 1 DN-3GR 34998126 17.99 SGD
Shipped after 2018-06-26
(Fixed time) 12.2 14.3 -75 to 180 1Pack(5PC) 1 DN-8GR 34998162 26.99 SGD
Shipped after 2018-06-26
(Fixed time) 9.5 11.9 -75 to 180 1Pack(5PC) 1 DN-6GR 34998153 24.99 SGD
Shipped after 2018-06-26
(Fixed time) 3 7.7 -75 to 180 1Pack(10PC) 1 DN-2GR 34998117 13.99 SGD
In stock
(Fixed time) 6 9.5 -75 - 180 1Pack(10PC) 1 DN-4GR 34998135 15.99 SGD
In stock
ADD TO CART

Related Products