Buy more than* S$200* and get FREE SHIPPING

Carpet Tiles NT350

4.64 (11)
Pile Density
1/10Gx10.5ST
Flameproof Capacity Test Number
EO 060039
Size (cm)
50x50
...see all>
Product Options
ADD TO CART
Series Model Number Antistatic (KV) Material (pile) Pile Length (mm) Functions Material (Packing) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Series Model Number Antistatic (KV) Material (pile) Pile Length (mm) Functions Material (Packing) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1 or less Dyed 100% polypropylene 3.5 loop (total thickness 6.2) Flameproof, antistatic PVC non-woven glass fabric Basic   1Sheet 1 NT377 35013517 8.99 SGD
Shipped after 2018-01-22
- - 1 or less Dyed 100% polypropylene 3.5 loop (total thickness 6.2) Flameproof, antistatic PVC non-woven glass fabric Basic   1Sheet 1 NT370 35013465 -
Discontinued
[x]
- - 1 or less Dyed 100% polypropylene 3.5 loop (total thickness 6.2) Flameproof, antistatic PVC non-woven glass fabric Basic *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT362 35013413 109.99 SGD
Shipped after 2018-01-25
- - 1 or less Dyed 100% polypropylene 3.5 loop (total thickness 6.2) Flameproof, antistatic PVC non-woven glass fabric Basic *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT360 35013404 8.99 SGD
Shipped after 2018-01-25
- - 1 or less Dyed 100% polypropylene 3.5 loop (total thickness 6.2) Flameproof, antistatic PVC non-woven glass fabric Basic   1Sheet 1 NT349 35013325 -
Discontinued
[x]
- - 1 or less Dyed 100% polypropylene 3.5 loop (total thickness 6.2) Flameproof, antistatic PVC non-woven glass fabric Basic   1Sheet 1 NT354 35013352 -
Discontinued
[x]
- - 1 or less Dyed 100% polypropylene 3.5 loop (total thickness 6.2) Flameproof, antistatic PVC non-woven glass fabric Basic   1Sheet 1 NT342 35013255 8.99 SGD
Shipped after 2018-01-22
- - 1 or less Dyed 100% polypropylene 3.5 loop (total thickness 6.2) Flame-proof, antistatic PVC non-woven glass Basic   1Sheet 1 NT353 35013343 8.99 SGD
Shipped after 2018-01-22
- - 1 or less Dyed 100% polypropylene 3.5 loop (total thickness 6.2) Flame-proof, antistatic PVC non-woven glass Basic   1Sheet 1 NT341 35013246 8.99 SGD
Shipped after 2018-01-26
NT350 NT314 - - - - - -   1sheet 1 NT314 21046384 20.99 SGD
Shipped after 2018-01-25
NT350 NT358 - - - - - -   1sheet 1 NT358 21046533 10.99 SGD
Shipped after 2018-01-25
NT350 NT366 - - - - - -   1sheet 1 NT366 21046542 10.99 SGD
Shipped after 2018-01-25
NT350 NT367 - - - - - -   1sheet 1 NT367 21046558 10.99 SGD
Shipped after 2018-01-25
NT350 NT368 - - - - - -   1sheet 1 NT368 21046567 10.99 SGD
Shipped after 2018-01-25
NT350 NT311 - - - - - -   1sheet 1 NT311 21046357 7.99 SGD
Shipped after 2018-01-22
NT350 NT372 - - - - - -   1sheet 1 NT372 21046576 29.99 SGD
Shipped after 2018-01-25
NT350 NT373 - - - - - -   1sheet 1 NT373 21046585 8.99 SGD
Shipped after 2018-01-26
NT350 NT385 - - - - - -   1sheet 1 NT385 21046594 8.99 SGD
Shipped after 2018-01-26
NT350 NT386 - - - - - -   1sheet 1 NT386 21046603 10.99 SGD
Shipped after 2018-01-26
NT350 NT316 - - - - - -   1sheet 1 NT316 21046402 8.99 SGD
Shipped after 2018-01-22
NT350 NT387 - - - - - -   1sheet 1 NT387 21046612 8.99 SGD
Shipped after 2018-01-22
- - Less than 1 Arrival at 100% polypropylene 3.5 Loop (from thickness 6.2) Fire retardant, anti-static PVC nonwoven glass fabric Basic   1Sheet 1 NT336 35013212 8.99 SGD
Shipped after 2018-01-22
- - Less than 1 Arrival at 100% polypropylene 3.5 Loop (from thickness 6.2) Fire retardant, anti-static PVC nonwoven glass fabric Basic   1Sheet 1 NT338 35013221 8.99 SGD
Shipped after 2018-01-22
- - 1 or less Spin-dyed polypropylene 100% 3.5 Loop (Overall thickness 6.2) Fire retardant, anti-static PVC glass Non-woven fabric Basic   1Sheet 1 NT339 35013237 8.99 SGD
Shipped after 2018-01-22
- - 1 or less Spin-dyed polypropylene 100% 3.5 Loop (Overall thickness 6.2) Fire retardant, anti-static PVC glass Non-woven fabric Basic   1Sheet 1 NT346 35013291 8.99 SGD
Shipped after 2018-01-22
- - 1 or less Spin-dyed polypropylene 100% 3.5 Loop (Overall thickness 6.2) Fire retardant, anti-static PVC glass Non-woven fabric Basic   1Sheet 1 NT347 35013307 8.99 SGD
Shipped after 2018-01-25
- - Less than 1 Arrival at 100% polypropylene 3.5 Loop (from thickness 6.2) Fire retardant, anti-static PVC nonwoven glass fabric Basic   1Sheet 1 NT348 35013316 8.99 SGD
Shipped after 2018-01-22
- - 1 or less Spin-dyed polypropylene 100% 3.5 Loop (Overall thickness 6.2) Fire retardant, anti-static PVC glass Non-woven fabric Basic   1Sheet 1 NT351 35013334 8.99 SGD
Shipped after 2018-01-26
- - Less than 1 Arrival at 100% polypropylene 3.5 Loop (from thickness 6.2) Fire retardant, anti-static PVC nonwoven glass fabric Basic   1Sheet 1 NT355 35013361 8.99 SGD
Shipped after 2018-01-22
- - Less than 1 Arrival at 100% polypropylene 3.5 Loop (from thickness 6.2) Fire retardant, anti-static PVC nonwoven glass fabric Basic   1Sheet 1 NT356 35013377 8.99 SGD
Shipped after 2018-01-26
- - Less than 1 Arrival at 100% polypropylene 3.5 Loop (from thickness 6.2) Fire retardant, anti-static PVC nonwoven glass fabric Basic   1Sheet 1 NT363 35013422 8.99 SGD
Shipped after 2018-01-22
- - 1 or less Spin-dyed polypropylene 100% 3.5 Loop (Overall thickness 6.2) Fire retardant, anti-static PVC glass Non-woven fabric Basic   1Sheet 1 NT365 35013447 8.99 SGD
Shipped after 2018-01-22
- - 1 or less Spin-dyed polypropylene 100% 3.5 Loop (Overall thickness 6.2) Fire retardant, anti-static PVC glass Non-woven fabric Basic   1Sheet 1 NT369 35013456 8.99 SGD
Shipped after 2018-01-22
- - 1 or less Spin-dyed polypropylene 100% 3.5 Loop (Overall thickness 6.2) Fire retardant, anti-static PVC glass Non-woven fabric Basic   1Sheet 1 NT371 35013474 8.99 SGD
Shipped after 2018-01-22
- - Less than 1 Arrival at 100% polypropylene 3.5 Loop (from thickness 6.2) Fire retardant, anti-static PVC nonwoven glass fabric Basic   1Sheet 1 NT374 35013483 8.99 SGD
Shipped after 2018-01-22
- - Less than 1 Arrival at 100% polypropylene 3.5 Loop (from thickness 6.2) Fire retardant, anti-static PVC nonwoven glass fabric Basic   1Sheet 1 NT375 35013492 8.99 SGD
Shipped after 2018-01-22
- - 1 or less Spin-dyed polypropylene 100% 3.5 Loop (Overall thickness 6.2) Fire retardant, anti-static PVC glass Non-woven fabric Basic   1Sheet 1 NT376 35013501 8.99 SGD
Shipped after 2018-01-22
- - 1 or less Spin-dyed polypropylene 100% 3.5 Loop (Overall thickness 6.2) Fire retardant, anti-static PVC glass Non-woven fabric Basic   1Sheet 1 NT379 35013526 38.99 SGD
Shipped after 2018-01-25
- - 1 or less Spin-dyed polypropylene 100% 3.5 Loop (Overall thickness 6.2) Fire retardant, anti-static PVC glass Non-woven fabric Basic   1Sheet 1 NT382 35013535 8.99 SGD
Shipped after 2018-01-26
- - Less than 1 Arrival at 100% polypropylene 3.5 Loop (from thickness 6.2) Fire retardant, anti-static PVC nonwoven glass fabric Basic   1Sheet 1 NT383 35013544 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Slip non-slip floor
5
From Japan
On 2017-10-14 10:11:09
I think that the goods of Sangetsu are hard to cause rubbing because the fabric is solid and cost is also good. It takes a little time to deliver it, but it is saved because you can send even a small number.
This review is about item#35013246.
Used for floor repair of the office.
5
From Japan
On 2017-05-20 16:30:03
It is very good that you can purchase as many as you need. Cost performance is good.
This review is about item#35013316.
Floor tile exchange
3
From Japan
On 2016-04-28 14:40:42
It is hard to see because the color of the arrow is thin.
This review is about item#35013447.
Construction on the office OA floor
5
From Japan
On 2016-02-26 10:24:36
I am satisfied with the easy substitution
This review is about item#35013246.
For home use
5
From Japan
On 2015-08-12 09:21:19
There is no problem with the maker goods, it is cheap and it is saved.
This review is about item#35013544.
For on-site repair
5
From Japan
On 2015-07-17 15:15:15
I checked in various ways and arrived at this product. I was anxious until coming whether it was the same color but I am relieved with a sample quite relieved. After that you go to the customer's place and change only! It is shipped immediately after ordering, and there is no problem with packing. Of course it is a sanatoru, so the quality of the goods is a seal! It is!
This review is about item#35013465.
On the floor of the office in front
5
From Japan
On 2015-01-19 09:48:44
I got it cheaply and it was saved. I am very satisfied that the things are solid. I would like to continue to order additional orders.
This review is about item#35013474.
Office renovation
5
From Japan
On 2014-11-11 19:31:11
It was a product that could satisfy both price and quality.
This review is about item#35013212.
floor
5
From Japan
On 2014-05-13 15:18:10
There is no problem.
This review is about item#35013474.
Renewal of office floor
5
From Japan
On 2014-03-25 09:09:47
I think that it is not so dark as it is a light gray color. I tried to replace the part if it got dirty, I ordered extra, but it will not bear a burden even if I stock it at this price. Adhesive is not used, it is a placement type, but it is good without bouncing up. Although it is sink paste, it is popular as the joints become almost inconspicuous as they become familiar.
This review is about item#35013212.

Related Products